Zoro Homepage

AC Clamp On Current Probe, 6 to 6000A

  • Mfr # Fluke-i6000S FLEX-36

  • Zoro # G2425796


product price: $1,188.99
/ea
Free Shipping & Returns

Key Features

Amps AC
6 to 6000A
AC Frequency Response
10 Hz to 50 kHz
Jaw Capacity
10.5 in (265mm)
Max. Conductor Size
7+ in.
Connector Type
BNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-i6000S FLEX-36
Zoro #
G2425796
UPC #
095969401265
Country of Origin
China

Dimensions

Max. Conductor Size
7+ in.
Manufacturers Warranty Length
1 yr
Battery Size
AA
Maximum Conductor Size
10.5 in

Details

Item
Clamp On Current Probe
Amps AC
6 to 6000A
AC Frequency Response
10 Hz to 50 kHz
Jaw Capacity
10.5 in (265mm)
Connector Type
BNC
Includes
Instructions
Output
0.5mV/A, 50mV/A, 5mV/A
For Use With
DMMs, Oscilloscopes, Power Quality Analyzers
Accuracy
+/-1% of Range
Safety Rating
CAT III 600V
Maximum AC Voltage Measurement
600 V
Maximum AC Current Measurement
6,000 A
Maximum DC Voltage Measurement
600 V
Jaw Opening
10.5 in
Minimum AC Current Measurement
60 A
Battery Chemistry
Alkaline
Battery Voltage
1.5V DC
Parameters Measured
AC Current, AC Voltage, DC Voltage

Description

Clamp On Current Probe, Connector Type BNC, For Use With DMMs, Oscilloscopes, Power Quality Analyzers, Maximum AC Current Measurement 6,000 A, Minimum AC Current Measurement 60 A, Maximum Conductor Size 10.5 in, Output 0.5mV/A, 50mV/A, 5mV/A, Parameters Measured AC Current, AC Voltage, DC Voltage, Safety Rating CAT III 600V, Probe Type Flexible, Jaw Opening 10.5 in, Battery Chemistry Alkaline, Battery Size AA, Battery Voltage 1.5V DC, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.