Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acoustic Imager, Digital, LCD

  • Mfr # FLK-II915/SB140/FPC3

  • Zoro # G916293265


product price: $42,389.99
/ea
Free Shipping & Returns

Key Features

Includes
65 W Type-C Charger Kit, Array Cover, Carton Box, FPC Label, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon
Standards
CISPR 11: Group 1, Class A, IEC 61010-1, IEC 61326-1
Minimum Operating Temperature
14 Degrees F
Number of Batteries Required
1
Acoustic Image Frame Rate
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-II915/SB140/FPC3
Zoro #
G916293265
UPC #
0195112140277
Country of Origin
Romania

Dimensions

Battery Size
9V
Manufacturer Warranty Length
3 yr
Display Size
7 in

Details

Item
Acoustic Imager
Includes
65 W Type-C Charger Kit, Array Cover, Carton Box, FPC Label, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon
Standards
CISPR 11: Group 1, Class A, IEC 61010-1, IEC 61326-1
Minimum Operating Temperature
14 Degrees F
Number of Batteries Required
1
Acoustic Image Frame Rate
25
Battery Run Time
6 hr
Maximum Locating Distance
120 m
Battery Chemistry
Lithium Ion
Testing Functions
Gas Leakage, Mechanical Fault, Steam Leakage, Vacuum Leakage
Maximum Acoustic Measurement
135.5 dB
Minimum Locating Distance
0.5 m
Maximum Frequency Response
100 kHz
Video Image Resolution
1280 x 800
Digital Display Screen Type
LCD
Battery Voltage
9V
Product Type
Acoustic Imager
Minimum Acoustic Measurement
4.4 dB
Maximum Operating Temperature
104 Degrees F
Batteries Included
Yes
Minimum Frequency Response
2 kHz
Display Type
Digital

Description

Acoustic Imager, Includes 65 W Type-C Charger Kit, Array Cover, Carton Box, FPC Label, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon, Digital Display Screen Type LCD, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Maximum Frequency Response 100 kHz, Maximum Locating Distance 120 m, Minimum Frequency Response 2 kHz, Minimum Locating Distance 0.5 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.