Zoro Homepage

Acoustic Imager, Digital, LCD

  • Mfr # FLUKE-II915/SB140

  • Zoro # G116293201


product price: $33,649.99
/ea
Free Shipping & Returns

Key Features

Includes
65 W Type-C Charger Kit, Array Cover, Carton Box, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon
Maximum Operating Temperature
104 Degrees F
Battery Run Time
6 hr
Standards
CISPR 11: Group 1, Class A, IEC 61010-1, IEC 61326-1
Manufacturer Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-II915/SB140
Zoro #
G116293201
UPC #
0195112140260
Country of Origin
Romania

Dimensions

Manufacturer Warranty Length
2 yr
Display Size
7 in
Battery Size
9V

Details

Item
Acoustic Imager
Includes
65 W Type-C Charger Kit, Array Cover, Carton Box, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon
Maximum Operating Temperature
104 Degrees F
Battery Run Time
6 hr
Standards
CISPR 11: Group 1, Class A, IEC 61010-1, IEC 61326-1
Testing Functions
Gas Leakage, Mechanical Fault, Steam Leakage, Vacuum Leakage
Digital Display Screen Type
LCD
Battery Chemistry
Lithium Ion
Batteries Included
Yes
Video Image Resolution
1280 x 800
Minimum Frequency Response
2 kHz
Maximum Acoustic Measurement
135.5 dB
Maximum Frequency Response
100 kHz
Maximum Locating Distance
120 m
Minimum Operating Temperature
14 Degrees F
Minimum Locating Distance
0.5 m
Acoustic Image Frame Rate
25
Display Type
Digital
Battery Voltage
9V
Number of Batteries Required
1
Product Type
Acoustic Imager
Minimum Acoustic Measurement
4.4 dB

Description

Acoustic Imager, Includes 65 W Type-C Charger Kit, Array Cover, Carton Box, Hand Strap, Hard Case with Foam, Neckstrap, Secondary Lithium Ion Battery, Sensor Array, Soft Case, Sound Beacon, Digital Display Screen Type LCD, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Maximum Frequency Response 100 kHz, Maximum Locating Distance 120 m, Minimum Frequency Response 2 kHz, Minimum Locating Distance 0.5 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.