Zoro Homepage

Acoustic Imager, LCD Touchscreen, 7 in

  • Mfr # Fluke-II500/FPC3

  • Zoro # G013365018


product price: $17,144.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Charger, Charging Bay, Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Sensor Array Cover, Service Plan Activation Card, USB-C Cable
Product Type
Acoustic Imager
Testing Functions
Air Leakage, Gas Leakage, Refrigerant Leakage, Steam Leakage, Ultrasonic Leak Detection, Vacuum Leakage
Batteries Included
Yes
Minimum Frequency Response
2 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-II500/FPC3
Zoro #
G013365018
UPC #
195112129241
Country of Origin
China

Dimensions

Display Size
7 in

Details

Item
Acoustic Imager
Includes
Battery Charger, Charging Bay, Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Sensor Array Cover, Service Plan Activation Card, USB-C Cable
Product Type
Acoustic Imager
Testing Functions
Air Leakage, Gas Leakage, Refrigerant Leakage, Steam Leakage, Ultrasonic Leak Detection, Vacuum Leakage
Batteries Included
Yes
Minimum Frequency Response
2 kHz
Digital Display Screen Type
LCD Touchscreen
Minimum Locating Distance
1.6 ft
Standards
IEC 61010-1, IEC 61326-1
Minimum Acoustic Measurement
5.6 dB
Calibration Certificate Type
Available Separately
Maximum Acoustic Measurement
133.1 dB
Maximum Frequency Response
52 kHz
Field of View
63 Degrees +/- 5 Degrees
Battery Chemistry
Lithium Ion
Display Type
Digital
Acoustic Image Frame Rate
25 FPS
Video Image Resolution
1280 x 800
Maximum Locating Distance
164 ft

Description

Acoustic Imager, Includes Battery Charger, Charging Bay, Connector Set, Hand Strap, Hard Case, Battery, Neckstrap, Sensor Array Cover, Service Plan Activation Card, USB-C Cable, Digital Display Screen Type LCD Touchscreen, Product Type Acoustic Imager, Display Size 7 in, Display Type Digital, Calibration Certificate Type Available Separately, Maximum Frequency Response 52 kHz, Maximum Locating Distance 164 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1.6 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.