BNC Adapter
Mfr # 17XX-CLAMP-ADPT-1V
Zoro # G312007558
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Connector Type
BNC
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Application
BNC Connections
Compatible with Brand
Fluke
Product Type
BNC Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17XX-CLAMP-ADPT-1V
Zoro #
G312007558
UPC #
195112050323
Country of Origin
China
Details
Item
BNC Adapter
Connector Type
BNC
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Application
BNC Connections
Compatible with Brand
Fluke
Product Type
BNC Adapter
Compatible with Series
17XX
Compatible with Manufacturer Model Number
1732, 1734, 1736, 1773, 1775, 1777
Compatible Manufacturer Model Number
1732, 1734, 1736, 1773, 1775, 1777
Compatible Manufacturer Part Number
1732, 1734, 1736, 1773, 1775, 1777
Compatible with Manufacturer Model No.
1732, 1734, 1736, 1773, 1775, 1777
Compatible with Mfr. Model No.
1732, 1734, 1736, 1773, 1775, 1777
For Use with Mfr Model Number
1732, 1734, 1736, 1773, 1775, 1777
For Use With Mfr. Model Number
1732, 1734, 1736, 1773, 1775, 1777
Compatible Pump Manufacturer Part Number
1732, 1734, 1736, 1773, 1775, 1777
Compatible Mfr. Model Number
1732, 1734, 1736, 1773, 1775, 1777
Description
BNC Adapter for Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.