Zoro Homepage

BNC Adapter

  • Mfr # 17XX-CLAMP-ADPT-2V8

  • Zoro # G412007632


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Connector Type
BNC
Product Type
BNC Adapter
Application
BNC Connections
Compatible with Series
17XX
Compatible with Brand
Fluke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17XX-CLAMP-ADPT-2V8
Zoro #
G412007632
UPC #
195112050330
Country of Origin
China

Details

Item
BNC Adapter
Connector Type
BNC
Product Type
BNC Adapter
Application
BNC Connections
Compatible with Series
17XX
Compatible with Brand
Fluke
Compatible with Manufacturer Model Number
1732, 1734, 1736, 1773, 1775, 1777
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Compatible Manufacturer Model Number
1732, 1734, 1736, 1773, 1775, 1777
Compatible Manufacturer Part Number
1732, 1734, 1736, 1773, 1775, 1777
Compatible with Manufacturer Model No.
1732, 1734, 1736, 1773, 1775, 1777
Compatible with Mfr. Model No.
1732, 1734, 1736, 1773, 1775, 1777
For Use with Mfr Model Number
1732, 1734, 1736, 1773, 1775, 1777
For Use With Mfr. Model Number
1732, 1734, 1736, 1773, 1775, 1777
Compatible Pump Manufacturer Part Number
1732, 1734, 1736, 1773, 1775, 1777
Compatible Mfr. Model Number
1732, 1734, 1736, 1773, 1775, 1777

Description

BNC Adapter for Clamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.