
Pressure Calibrator, w/6 Gauges
Mfr # P5510/14B-2700G-6
Zoro # G005968593
product price: $17,545.00
/ea
Free Shipping & Returns
Key Features
Pressure Range
0 to 10,000 psi
Includes
(6) Gauges
Manufacturers Warranty Length
1 yr
Displayed Pressure Units
bar, MPa, psi
Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5510/14B-2700G-6
Zoro #
G005968593
UPC #
195112029817
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Pressure Calibrator
Pressure Range
0 to 10,000 psi
Includes
(6) Gauges
Displayed Pressure Units
bar, MPa, psi
Interface
USB
Product Type
Hydraulic Deadweight Tester
Power Source
AC Adapter
Pressure Measuring Units
MPa, psi
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
10,000 psi
Description
Pressure Calibrator, Pressure Range 0 to 10,000 psi, Accuracy Not Applicable, Displayed Pressure Units bar, MPa, psi, Interface USB, Standards Not Applicable, Includes (6) Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.