Fluke

Clamp Meter Kit, LCD, 2,500 A A, 1.3 in (34mm) Jaw Capacity


product price: $735.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Digital/Analog Analog, Digital
  • Max. AC Amps 2,500 A
  • Clamp Meter Jaw Style Plier
  • Max. DC Volts 1,000 V
See all product information

Product Information

Dimensions

Max. Conductor Size 34 mm
Manufacturers Warranty Length Lifetime
Battery Size AA
Maximum Conductor Size 34mm

Details

Promotion Restriction Not eligible for promotion
Item Digital Clamp Meter
Digital/Analog Analog, Digital
Max. AC Amps 2,500 A
Clamp Meter Jaw Style Plier
Max. DC Volts 1,000 V
Max. Ohms 60 kilohm
Jaw Capacity 1.3 in (34mm)
Temp. Range -4 Degrees to 158 Degrees F, -40 Degrees to 158 Degrees F
Safety Rating IEC 61010-1, IEC 61010-2-032: CAT III 1000 V/CAT IV 600 V, IEC 61010-2-033: CAT III 1000 V/CAT IV 600 V
Display LCD
Jaw Opening 1.38 in
Max. DC Amps 999.9 A
Max. AC Volts 1,000 V
Calibration Frequency 5 to 500 Hz
Data Logging Yes
Bar Graph No
Midscale Resistance 30,000 ohm
Frequency Counter 200 kHz
Special Features 4 Gripping Points for Pulling Round Objects, Log and Trend Measurements to Pinpoint Intermittent Faults, Secure Hold by Aggressive Serrated Jaws and 4-Point Gripping Hole, Side Cutting Edge for Wire Cutting, Straight, Half-Round, Long and Slim Knurled Jaws, Specially Profiled, Transmit Results Wirelessly Via Fluke Connect Measurements App, True-Rms Voltage and Current for Accurate Measurements on Non-Linear Signals, Unique Milled Wave Pattern Gripping Zones
Capacitance 9,999 uF
Non-Contact Voltage Detector No
Audible Continuity Yes
Operating Temp. 14 Degrees to 122 Degrees F
Memory 65,000 Readings; Data Hold; Max/Min; Max/Min/Avg
Peak Hold No
Inrush Yes
Standards CSA, IEC 61326-1, IEC 61326-2-2, TĂśV, UL, VDE Listed
Auto Power Off Yes
Counts 6000
Battery Type Alkaline
AC Response TRMS
AC Current Accuracy 1.5% +/-5 Digits
Data Hold Yes
Auto Ranging Yes
Calibration Certificate No
Includes (1 Pair) TL75 Test Leads, (2) AA Batteries (Installed), 18 in iFlex Flexible Current Probe, Fluke 376 FC True-RMS Clamp Meter, Fluke Insulated High Leverage Diagonal Cutter 8 in, 200mm, 1000V, Fluke Insulated Linesman Combination Plier 8 in, 200 mm, 1000V, Fluke Insulated Long Nose with Side Cutter 8 in, 200mm, 1000V, Fluke Insulated Phillips Screwdriver #1 3 in, 75 mm, 1000V, Fluke Insulated Phillips Screwdriver #2 4 in, 100 mm, 1000V, Fluke Insulated Slotted Screwdriver 1/4x5 in, 6 mm x 125 mm, 1000V, Fluke Insulated Slotted Screwdriver 3/32x3 in, 2.5 mm x 75 mm, 1000V, Fluke Insulated Slotted Screwdriver 5/32x4 in, 4 mm x 100 mm, 1000V, Quick Reference Guide, Roll Up Pouch, Soft Carrying Case, TPAK Magnetic Hanging Strap
Diode Test Yes
DC Voltage Measurement Resolution 0.1 mV
Intrinsically Safe Yes
Maximum Resistance Measurement 50 megaohm
Maximum Frequency Measurement 200 kHz
Battery Chemistry Alkaline
Jaw Style Plier
Battery Access Yes
Frequency Measurement Resolution 0.01 Hz
Basic DC Voltage Accuracy +/-1%
Basic AC Current Accuracy +/-3.00%
AC Voltage Measurement Resolution 0.1 V
Display Type LCD
Basic AC Voltage Accuracy +/-1.5%
Resistance Measurement Accuracy +/-1.00%
Thermal Imaging No
Batteries Included Yes
Maximum Operating Temperature 1,994 Degrees F
AC Current Measurement Resolution 0.1 A
Minimum Operating Temperature 14 Degrees F
Maximum Storage Temperature 140 Degrees F
AC Response Calculation TRMS
Dustproof No
Minimum Capacitance Measurement 0.1 uF
Instrument Counts 6,000
Bluetooth Compatible Yes
Capacitance Measurement Accuracy +/-1.00%
DC Current Measurement Resolution 0.01 uA
Resistance Measurement Resolution 0.1 ohm
Basic DC Current Accuracy 2 %
Maximum AC Current Measurement 2,500 A
Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Minimum Storage Temperature -40 Degrees F
Maximum AC Voltage Measurement 1,000 V
Capacitance Measurement Resolution 0.1 uF
Maximum DC Current Measurement 999.9 A
Bar Graph Included No
Waterproof No
Inrush Current Measurable Yes
Maximum Capacitance Measurement 9,999 uF
Calibration Certificate Included No
Current Leakage Testing No
Removable Screen No
Frequency Measurement Accuracy +/-0.005%
IP Rating IP30
Maximum DC Voltage Measurement 1,000 V

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating IEC 61010-1, IEC 61010-2-032: CAT III 1000 V/CAT IV 600 V, IEC 61010-2-033: CAT III 1000 V/CAT IV 600 V, AC Response Calculation TRMS, Maximum AC Current Measurement 2,500 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 999.9 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP30, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.