Digital Clamp Meter, LCD, 200 A, 0.7 in (18 mm) Jaw Capacity, CAT III 600V Safety Rating

  • Mfr # T6-600/WWG
  • Zoro # G2477303
product price: 
$
238.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Digital/Analog
Digital
Max. AC Amps
200
Clamp Meter Jaw Style
Split
Max. DC Volts
600V DC
Max. Ohms
2,000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T6-600/WWG
Zoro #
G2477303
UPC #
095969854115
Country of Origin
United States
Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
200
Clamp Meter Jaw Style
Split
Max. DC Volts
600V DC
Max. Ohms
2,000
Jaw Capacity
0.7 in (18 mm)
Safety Rating
CAT III 600V
Display
LCD
Jaw Opening
0.7 in
Max. AC Volts
600V AC
Calibration Frequency
45 to 66 Hz
Counts
2,000
Standards
CE, CSA
AC Response
TRMS
Diode Test
No
Includes
Detachable Probes
Frequency Counter
No
AC Current Accuracy
+/-3% + 3 Counts
Battery Type
(2) AA
Non-Contact Voltage Detector
Yes
Bar Graph
No
Audible Continuity
Yes
Special Features
Measures Voltage without Test Leads
Peak Hold
No
Operating Temp.
14 Degrees to 122 Degrees F
Data Hold
Yes
Auto Power Off
Yes
Auto Ranging
No
Data Logging
Yes
Thermometer Type
Type K Thermocouple
Instrument Counts
2,000
Display Type
LCD
Frequency Measurement Accuracy
+/-(1% + 2 counts)
Waterproof
No
Resistance Measurement Accuracy
+/-(1% + 2 counts)
Jaw Style
Open
Maximum AC Current Measurement
200 A
Parameters Measured
AC Current, AC Voltage, DC Voltage, Frequency, Resistance, Temperature
Frequency Measurement Resolution
45 Hz
Thermal Imaging
No
Basic AC Voltage Accuracy
Fieldsense: +/-(3% + 3 counts) 45 Hz - 66 HzTRMS: +/-(1.5% + 2 counts) 45 Hz - 66 Hz
Calibration Certificate Included
No Certification Included
Maximum Resistance Measurement
2,000 ohm
Maximum Storage Temperature
140 Degrees F
Resistance Measurement Resolution
1 ohm
Removable Screen
No
Maximum AC Voltage Measurement
600 V
Basic AC Current Accuracy
+/-(3% + 3 counts) 45 Hz - 66 Hz
Dustproof
No
AC Voltage Measurement Resolution
1 V
AC Current Measurement Resolution
0.1 A
Bluetooth Compatible
No
Basic DC Voltage Accuracy
+/-(1% + 2 counts)
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F
Bar Graph Included
No
Maximum DC Voltage Measurement
600 V
Current Leakage Testing
No
Battery Access
Yes
Intrinsically Safe
No
DC Voltage Measurement Resolution
1 V
Batteries Included
Yes
AC Response Calculation
TRMS
CAT Safety Rating
CAT III 600V
Minimum DC Voltage Measurement
1 V
Minimum AC Voltage Measurement
1 V
Minimum Resistance Measurement
1 ohm
Jaw Detachability
Fixed
Includes Auto Sensing
No Auto Sensing Included
Minimum AC Current Measurement
0.1 A

Dimensions

Manufacturers Warranty Length
2 yr
Max. Conductor Size
4/0 AWG
Maximum Conductor Size
4/0 AWG
Overall Height
10.2 in
Overall Width
1.72 in
Battery Size
AA

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 200 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, DC Voltage, Frequency, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No

Ratings & reviews