Clamp Meter
- Mfr # CM-450
- Zoro # G923355505
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Jaw Style
Clamp
Maximum AC Current Measurement
600 A
Jaw Detachability
Fixed
AC Response Calculation
TRMS
Minimum AC Voltage Measurement
4 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM-450
- Zoro #
- G923355505
- UPC #
- 783310127260
- Country of Origin
- Taiwan, Province of China
- Jaw Style
- Clamp
- Maximum AC Current Measurement
- 600 A
- Jaw Detachability
- Fixed
- AC Response Calculation
- TRMS
- Minimum AC Voltage Measurement
- 4 V AC
- Jaw Opening
- 1.02 in
- Minimum AC Current Measurement
- 40 A
- CAT Safety Rating
- CAT III 600V
- Maximum AC Voltage Measurement
- 600 V
- Item
- Clamp Meter
- Current Units
- A
- Instrument Counts
- 4,000
- Thermal Imaging
- No
- Data Logging
- No
- Maximum DC Voltage Measurement
- 600 V
- Maximum Resistance Measurement
- 400 ohm
- Includes
- 3 V Standard Button Battery, Test Leads
- Voltage Units
- V
- Display Type
- LCD
- Minimum DC Voltage Measurement
- 4 V DC
- Parameters Measured
- AC Current, AC Voltage, Continuity, DC Voltage, Diode, Frequency, Harmonics, Resistance
Description
Clamp Meter, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, Parameters Measured AC Current, AC Voltage, Continuity, DC Voltage, Diode, Frequency, Harmonics, Resistance, Data Logging No, Thermal Imaging No, Bluetooth Compatible No, Jaw Opening 1.02 in, Jaw Style Clamp, Display Type LCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.