Digital Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity

  • Mfr # FLUKE-375 FC/WWG

  • Zoro # G1994697


original price: $606.99
14% off
new price: $517.64
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
60,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-375 FC/WWG
Zoro #
G1994697
UPC #
095969798464
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
3 yr
Max. Conductor Size
750 kcmil
Overall Height
1.8 in
Overall Width
3.3 in
Maximum Conductor Size
750MCM
Battery Size
AA

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
60,000
Jaw Capacity
1.6 in (41 mm)
Safety Rating
CAT III 1000V, CAT IV 600V
Display
LCD
Jaw Opening
1.6 in
Max. DC Amps
600
Max. AC Volts
1,000 V
Calibration Frequency
55 to 60 Hz
Non-Contact Voltage Detector
No
Inrush
Yes
Data Hold
Yes
Counts
6,000
Peak Hold
Yes
AC Response
TRMS
Operating Temp.
50 Degrees to 122 Degrees F
Calibration Certificate
Not Included
Memory
Max/Min/Avg/Logging
AC Current Accuracy
+/-2.0% + 5 Digits
Diode Test
No
Standards
CE, CSA
Auto Power Off
Yes
Includes
(2) AA Alkaline Batteries, Coated Instruction Card, Safety Information Sheet, Soft Carrying Case, TL75 Test Leads
Battery Type
AA
Special Features
Internal Memory for Logging
Capacitance
1,000 uF
Audible Continuity
Yes
Midscale Resistance
31 ohm
Auto Ranging
Yes
Thermometer Type
Type K Thermocouple
Data Logging
Yes
Calibration Certificate Included
No
AC Current Measurement Resolution
0.1 A
Maximum Capacitance Measurement
1,000 uF
Maximum Storage Temperature
140 Degrees F
Bluetooth Compatible
Yes
DC Voltage Measurement Resolution
0.1 mV
Basic AC Current Accuracy
2% +/-5 digits (10 Hz to 100 Hz)2.5% +/-5 digits (100-500 Hz)
Maximum Operating Temperature
122 Degrees F
Batteries Included
Yes
Capacitance Measurement Resolution
0.1 uF
Capacitance Measurement Accuracy
1% +/-4 digits
Battery Access
Yes
Instrument Counts
6,000
Basic DC Current Accuracy
2% +/- 5 digits
Thermal Imaging
No
Dustproof
No
IP Rating
IP30
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Basic AC Voltage Accuracy
1.5% +/-5 digits (20 Hz to 500 Hz)
Display Type
LCD
Maximum AC Current Measurement
600 A
Intrinsically Safe
No
Maximum DC Voltage Measurement
1,000 V
Waterproof
No
Resistance Measurement Resolution
0.1 ohm
Minimum Operating Temperature
14 Degrees F
DC Current Measurement Resolution
0.1 A
Current Leakage Testing
No
Basic DC Voltage Accuracy
1% +/-5 digits
AC Voltage Measurement Resolution
0.1 V
Maximum Resistance Measurement
60,000 ohm
Frequency Measurement Accuracy
0.5% +/-5 digits
Resistance Measurement Accuracy
1% +/-5 digits
AC Response Calculation
TRMS
Maximum DC Current Measurement
600 A
Frequency Measurement Resolution
0.1 Hz
Inrush Current Measurable
Yes
Jaw Style
Clamp-Jaw
Removable Screen
No
Battery Chemistry
Alkaline
Maximum AC Voltage Measurement
1,000 V

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP30, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.