Digital Clamp Meter, 600V Max AC Amps, AC/DC Voltages up to 600V, TRMS, 1.6 in Jaw Opening

  • Mfr # FLUKE-902 FC/WWG

  • Zoro # G3707831


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
60,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-902 FC/WWG
Zoro #
G3707831
UPC #
095969798372
Country of Origin
Malaysia

Dimensions

Max. Conductor Size
750 kcmil
Overall Width
0.1 in
Battery Size
AA
Maximum Conductor Size
750MCM
Overall Height
1.8 in

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600 V
Max. Ohms
60,000
Jaw Capacity
1.6 in (41 mm)
Temp. Range
-14 Degrees to 752 Degrees F
Safety Rating
CAT III 600V, CAT IV 300V
Display
LCD
Jaw Opening
1.6 in
Max. DC Amps
200 uA
Max. AC Volts
600 V
Calibration Frequency
400Hz
Capacitance
1,000 uF
Includes
(2) AA Alkaline Batteries, 80BK Temperature Probe Thermocouple, Fluke-902 FC Clamp Meter, Manual, Soft Carrying Case, TL75 Test Leads
Special Features
Temperature
Calibration Certificate
Not Included
AC Response
TRMS
AC Current Accuracy
+/-2.0%
Thermometer Type
Type K Thermocouple
Operating Temp.
-10 Degrees to 400 Degrees C
Auto Power Off
Yes
Memory
Max/Min
Non-Contact Voltage Detector
No
Counts
6,000
Audible Continuity
Yes
Midscale Resistance
31 ohm
Bar Graph
No
Data Hold
Yes
Inrush
No
Peak Hold
Yes
Standards
CE, CSA
Battery Type
AA
Auto Ranging
Yes
Diode Test
No
Data Logging
Yes
Shop By
Hot Buys
AC Response Calculation
TRMS
Capacitance Measurement Resolution
1,000 uF
Maximum AC Voltage Measurement
600 V
Maximum Resistance Measurement
60,000 ohm
Minimum Operating Temperature
14 Degrees F
Display Type
LCD
AC Current Measurement Resolution
0.1 uA
Bluetooth Compatible
Yes
Basic AC Voltage Accuracy
1.5% +/-5 digits
Maximum DC Voltage Measurement
600 V
Basic DC Current Accuracy
1% +/-5 digits
Maximum AC Current Measurement
600 A
DC Voltage Measurement Resolution
0.1 V
Current Leakage Testing
No
Batteries Included
Yes
Inrush Current Measurable
No
Thermal Imaging
No
Dustproof
No
Jaw Style
Clamp-Jaw
Battery Chemistry
Alkaline
Bar Graph Included
No
Battery Access
Yes
Maximum Storage Temperature
140 Degrees F
Basic AC Current Accuracy
2.0% +/-5 digit (45-65 Hz)2.5% +/-5 digit (65-400 Hz)
Frequency Measurement Resolution
400 Hz
Basic DC Voltage Accuracy
1.5% +/-5 digits
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Resistance, Temperature (K)
Resistance Measurement Accuracy
1% +/-5 digits
Removable Screen
No
Instrument Counts
6,000
Intrinsically Safe
No
Maximum DC Current Measurement
200 uA
AC Voltage Measurement Resolution
1 V
Calibration Certificate Included
No
Waterproof
No
Maximum Capacitance Measurement
1,000 uF
Capacitance Measurement Accuracy
1% +/-4 digits
IP Rating
IP30
DC Current Measurement Resolution
200 uA

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, CAT IV 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 200 uA, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, IP Rating IP30, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.