Digital Test Compound Gauge, -14 to 0 to 500 psi, 3 3/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # FLUKE-700RG07

  • Zoro # G6222395


product price:  $1,713.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLUKE-700RG07
Zoro #
G6222395
UPC #
095969674188
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 3/4 in
Connection Size
1/4 in
Manufacturer Warranty Length
3 yr
Nominal Dial Size
3 3/4 in
Display Screen Height
0.65 in
Case Diameter
3.75 in
Digit Height
0.65 in
Battery Size
AA

Details

Item
Digital Test Compound Gauge
Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
700G
Primary Pressure Range
-14 to 0 to 500
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
Stainless Steel
Digital Pressure and Vacuum Gauge Type
Digital Compound Gauge
Display
Multiline LCD
Agency Compliance
CSA: Class 1, Div2, Groups A-D rating, ATEX: rating II 3 G Ex nA IIB T6
Includes
Manual on CD-ROM in 14 languages
Peak Hold
No
Calibration Certificate
NIST Traceable
Powered By
(3) AA Batteries
Case Color
Yellow
Case Material
Cast ZNAL
Number of Display Digits
5
Display Units
bar, psi
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ATEX, CSA
Includes Batteries
No Batteries Included
Primary Display Units
psi
Memory Storage Capacity
8493 Readings
Ambient Operating Temperature Range
-10 Degrees to 55 Degrees C, 14 Degrees to 131 Degrees F
Auto-Shutoff
Yes
Non-Sparking
No
Weatherproof
No
Number of Digits
5
Low Battery Indicator
Yes
Burst Pressure
2,000 psi
Display Screen Type
LCD
Case Construction
Rugged
Languages
English
Backlit Screen
Yes
Primary Display Range
-12 to 500
Accuracy Grade Gauge Type
Process
Includes Calibration Certificate
NIST with Data
Power Source
Battery
Battery Run Time
1,500 hr
Display Resolution
0.001 bar
Pressure Gauge Type
Test Pressure Gauge
Includes Mounting Hardware
No
Process Temperature Range
-14 Degrees to 131 Degrees F
Bar Graph
20 Segments
Includes Rubber Boot
No
Adjustable Set Points
No
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Compatible Brand and Series
Fluke 700 Series
Pressure Range Type
Compound
Process Connection Gender
Male
Display Range
-12 to 500 psi
Case Shape
Round
Compatible Manufacturer Model Number
700HTPK, 700PTPK
Sensor Material
Silicon Substrate
Battery Life
1,500 hr
Automatic Shut-Off Time
1 min, 30 min
Display Type
LCD
Operating Temperature Range
-14 Degrees to 131 Degrees F
Vacuum Measurement - Minimum
-12 psi
IP Rating
IP67
Pressure Measurement - Maximum
500 psi
Includes Low Battery Indicator
Low Battery Indicator
Compatible with Manufacturer Part Number
700HTPK, 700PTPK
Accuracy Grade
Not Graded
Resistance Properties
Explosion Proof
Hazardous Location Specification
Class I, Div 2, Group A, D
Operating Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
131 Degrees F
Compatible with Series
Fluke 700 Series
Process Media Temperature - Minimum
-14 Degrees F
Number of Batteries Required
3
Vacuum Measurement - Maximum
2,000 psi
Pressure Measuring Units
bar, psi
Pressure Measurement - Minimum
-12 psi

Description

Digital Test Compound Gauge, Accuracy +/-0.05 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 3 3/4 in, Lens Material Not Applicable, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.