Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 1,000 V Max DC, TRMS, 6,000 Instrument Counts, LCD

  • Mfr # FLUKE-87V/PRV

  • Zoro # G0094495


product price: $846.52
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
Alligator Clips and Fluke PRV240 Proving Unit Kit, Battery, Test Leads Thermocouple
Standards
CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-87V/PRV
Zoro #
G0094495
UPC #
095969798006
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
No Warranty (Service Available)

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
Alligator Clips and Fluke PRV240 Proving Unit Kit, Battery, Test Leads Thermocouple
Standards
CSA
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Interface
No
Instrument Safety Rating
CAT IV 600V
Temp. Range
-200 Degrees to 1090 Degrees C
Calibration Certificate Included
No
Max. AC Amps
10
Multimeter Style
Full Size - General Features
Peak Hold
Yes
Duty Cycle
Yes
Series
FLUKE (R) Fluke-87V/PRV
AC Response
30 Hz to 20 kHz
Basic DC Accuracy
+/-0.05% of Reading + 1 Digit
Auto Ranging
Yes
Capacitance Range
10 nF to 9999 uF
Instrument Frequency Counter Range
0.5 Hz to 200 kHz
Max. Ohms
50 megohm
Max. DC Amps
10
Digital Multimeter Data Hold
Yes
AC Response Calculation
TRMS
Bluetooth Compatible
Yes
Waterproof
No
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Voltage, Frequency, Resistance, Temperature (K)
Digital Multimeter Intrinsically Safe
No
Removable Screen
No
Thermal Imaging
No
Maximum AC Current Measurement
10 A
Digital Multimeter Calibration Certificate Included
No
Dustproof
No
Maximum DC Voltage Measurement
1,000 V
Digital Multimeter Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Digital Multimeter IP Rating
IP54
Maximum AC Voltage Measurement
1,000 V
Current Leakage Testing
No
Minimum/Maximum Memory
yes

Description

Digital Multimeter, Includes Alligator Clips and Fluke PRV240 Proving Unit Kit, Battery, Test Leads Thermocouple, Digital Multimeter Maximum AC Current Measurement 10 A, Digital Multimeter Maximum AC Voltage Measurement 1,000 V, Digital Multimeter Maximum DC Voltage Measurement 1,000 V, Digital Multimeter Bluetooth Compatibility Yes, Digital Multimeter AC Response Calculation TRMS, Digital Multimeter Calibration Certificate Included No, Digital Multimeter Instrument Counts 6,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.