Shop FLUKE
See all product information
Create Account
Digital Multimeter Clamp On Kit, 10A, 600V
- Mfr # FLK-106/1AC/ST+ EIC
- Zoro # G423785857
product price:Â
$
172.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Digital Multimeter AC Response Calculation
Average
Digital Multimeter Maximum DC Voltage Measurement
600 V
Digital Multimeter IP Rating
IP40
Digital Multimeter Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Resistance
Digital Multimeter Audible Continuity
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLK-106/1AC/ST+ EIC
- Zoro #
- G423785857
- UPC #
- 0195112170946
- Country of Origin
- China
- Item
- Digital Multimeter Clamp On Kit
- Digital Multimeter AC Response Calculation
- Average
- Digital Multimeter Maximum DC Voltage Measurement
- 600 V
- Digital Multimeter IP Rating
- IP40
- Digital Multimeter Parameters Measured
- AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Resistance
- Digital Multimeter Audible Continuity
- Yes
- Digital Multimeter Data Logging
- No
- Digital Multimeter Intrinsically Safe
- No
- Test Instrument Manufacturer Model Numbers Included
- 106, 1AC II, ST120+, TL75
- Number of Test Leads
- 1
- Digital Multimeter Maximum AC Voltage Measurement
- 600 V
- Includes
- TL75 Hard Point(TM) Test Lead Set
- Digital Multimeter Maximum DC Current Measurement
- 10 A
- Digital Multimeter Maximum AC Current Measurement
- 10 A
- Multimeter Current Units
- A
- Digital Multimeter Instrument Counts
- 6000
- Multimeter Voltage Units
- V
- Digital Multimeter Instrument Safety Rating
- CAT III 600V
Description
Digital Multimeter Clamp On Kit, Test Instrument Included Digital Multimeter, Receptacle Tester, Voltage Tester, Test Instrument Manufacturer Model Numbers Included 106, 1AC II, ST120+, TL75, Includes TL75 Hard Point(TM) Test Lead Set, Digital Multimeter Maximum AC Current Measurement 10 A, Digital Multimeter Maximum AC Voltage Measurement 600 V, Digital Multimeter Maximum DC Current Measurement 10 A, Digital Multimeter Maximum DC Voltage Measurement 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.