Digital Test Compound Gauge, -0.4 to 0 to 0.4 psi, 3 3/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # FLUKE-700G01

  • Zoro # G6227191


product price:  $1,564.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-700G01
Zoro #
G6227191
UPC #
095969674102
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 3/4 in
Connection Size
1/4 in
Display Screen Height
0.65 in
Digit Height
0.65 in
Nominal Dial Size
3 3/4 in
Case Diameter
3.75 in
Manufacturer Warranty Length
3 yr
Battery Size
AA

Details

Item
Digital Test Compound Gauge
Accuracy
+/-0.05%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
700G
Primary Pressure Range
-0.4 to 0 to 0.4
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Manual on CD-ROM in 14 languages
Display
Multiline LCD
Agency Compliance
CSA: Class 1, Div2, Groups A-D rating, ATEX: rating II 3 G Ex nA IIB T6
Calibration Certificate
NIST Traceable
Case Material
Cast ZNAL
Digital Pressure and Vacuum Gauge Type
Digital Compound Gauge
Socket Material
Stainless Steel
Powered By
(3) AA Batteries
Peak Hold
No
Case Color
Yellow
Display Units
in H2O, mbar
Number of Display Digits
5
Standards
ATEX, CSA
Wetted Materials
Stainless Steel
Connection Type
MNPT
Burst Pressure
3 psi
Weatherproof
No
Case Shape
Round
Number of Digits
5
Compatible Brand and Series
Fluke 700 Series
Display Range
-10 to 10 in wc
Backlit Screen
Yes
Includes Batteries
No Batteries Included
Auto-Shutoff
Yes
Low Battery Indicator
Yes
Includes Rubber Boot
No
Compatible Manufacturer Model Number
700HTPK, 700PTPK
Primary Display Range
-10 to 10
Non-Sparking
No
Display Resolution
0.001 in wc
Ambient Operating Temperature Range
-10 Degrees to 55 Degrees C, 14 Degrees to 131 Degrees F
Memory Storage Capacity
8493 Readings
Display Screen Type
LCD
Battery Run Time
1,500 hr
Power Source
Battery
Includes Calibration Certificate
NIST with Data
Languages
English
Case Construction
Rugged
Adjustable Set Points
No
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Pressure Range Type
Compound
Process Connection Gender
Male
Accuracy Grade Gauge Type
Process
Primary Display Units
in H2O
Includes Mounting Hardware
No
Pressure Gauge Type
Test Pressure Gauge
Process Temperature Range
-14 Degrees to 131 Degrees F
Bar Graph
20 Segments
Sensor Material
Silicon Substrate
Battery Life
1,500 hr
Automatic Shut-Off Time
1 min, 30 min
Display Type
LCD
Operating Temperature Range
-14 Degrees to 131 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, D
Vacuum Measurement - Maximum
3 psi
Pressure Measurement - Minimum
-10 in wc
Process Media Temperature - Minimum
-14 Degrees F
Pressure Measurement - Maximum
10 in wc
Number of Batteries Required
3
Operating Temperature - Minimum
14 Degrees F
Compatible with Manufacturer Part Number
700HTPK, 700PTPK
Accuracy Grade
Not Graded
Resistance Properties
Explosion Proof
Compatible with Series
Fluke 700 Series
IP Rating
IP67
NEMA Enclosure Rating
No Enclosure
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measuring Units
in H2O, mbar
Vacuum Measurement - Minimum
20 mbar
Process Media Temperature - Maximum
131 Degrees F

Description

Digital Test Compound Gauge, Accuracy +/-0.05 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 3 3/4 in, Lens Material Not Applicable, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products