Industrial Pressure Gauge, 0 to 1,000 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P1S491
  • Zoro # G7558688
product price: 
$
40.79
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S491
Zoro #
G7558688
UPC #
628311255591
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Refrigeration, HVAC/R, Plumbing
Gauge Case Material
Aluminum
Series
P1S 100
Lens Material
Glass
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Connection Location
Bottom
Calibration Certificate Included
No
Case Color
Black
Case Material
Aluminum
Gauge Secondary Range Values
0 to 7000
Socket Material
Brass
Standards
ANSI/ASME, CRN
Connection Type
MNPT
Non-Sparking
No
Secondary Scale Units
kPa
Bezel Material
Brass
Over-Pressure Limit
25% of Full Scale
Case Construction
Welded Joint
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Dial Color
White
Dry Dampening Feature
None
Gauge Case Liquid
None
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Secondary Pressure Range
0 to 7,000
Sensor Material
Phosphor Bronze
Sensor Type
Bourdon Tube
Pointer Material
Aluminum
Freeze Resistant Movement
No
Pointer Color
Black
Scale Type
Dual
Pressure Range Type
Pressure
Case Finish
Polished
Movement Material
Brass
Accuracy Grade
ASME B40.100 Grade 1A
Field Fillable
No
Includes Calibration Certificate
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Accuracy Scale
Full Scale
Vibration Resistance
None
Dial Face Material
Aluminum
Removable Bezel
No
Process Connection Gender
Male
Includes Mounting Hardware
No
Includes Vent Plug
No
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP52
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
1,000 psi
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
5
Process Media Temperature - Maximum
200 Degrees F
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
7,000 kPa

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
1.275 in
Manufacturer Warranty Length
5 yr
Case Diameter
5.076 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.