Zoro Homepage

Drywell, Temperature

  • Mfr # 9142-C-156

  • Zoro # G8005855


product price: $9,690.99
/ea
Free Shipping & Returns

Key Features

Includes
9142 Field Metrology Well, Insert for Configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, Well Insulator, Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Accuracy
+/-0.01 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9142-C-156
Zoro #
G8005855
UPC #
095969419505
Country of Origin
United States

Dimensions

For Stem Diameter
(6) 1/4 in
Well Depth
5.91 in
Overall Height
11.41 in
Overall Width
7.31 in
Overall Dimensions
11 13/32 in H x 7 5/16 in W x 11 39/64 in D
Well Size
5 29/32 D Well
Overall Depth
11.61 in

Details

Item
Drywell
Includes
9142 Field Metrology Well, Insert for Configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, Well Insulator, Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Accuracy
+/-0.01 Degrees C
Application
Field Testing
Agency Compliance
CE, CSA, C-TICK, ROHS, WEEE
Calibration Certificate
NVLAP accredited
Typical Cooling Time
15 min (23 Degrees to -25 Degrees C), 25 min (150 Degrees to -23 Degrees C)
Calibration Details
NVLAP Accredited Calibration Included
Calibrator Type
Field Metrology Well
Power Source Details
100 to 115V, 230V
Display Resolution
0.01 Degrees
Calibrator Weight
18 lb
Brand and Series
Fluke 9142
Sensor Type
Thermocouple
Includes NIST-Traceable Certificate
No
Typical Uniformity
+/-0.05 Degrees C, +/-0.01 Degrees C
Stability
+/-0.01 Degrees C
Calibrator Accuracy
+/-0.2 Degrees C (Display - Full Range)
Calibrator Application
Industrial Process Environment
Display Temperature Accuracy
+/-0.2 Degrees C
Typical Heating Time
16 min (23 Degrees to 140 Degrees C), 23 min (23 Degrees to 150 Degrees C), 25 min (-25 Degrees to 150 Degrees C)
With Process Connections
No
Temperature Range
-196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C
Set Point Style
Adjustable
Temperature Accuracy
+/-0.01 Degrees C
Number of Set Points
Variable
Single Well/Dual Well
Single Well

Description

Drywell, Field Metrology Well, Fluke 9142, -196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C, Calibration Details NVLAP Accredited Calibration Included, Interface RS-232, Number of Set Points Variable, 11 13/32 in H x 7 5/16 in W x 11 39/64 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.