Zoro Homepage

Drywell, Temperature

  • Mfr # 9143-C-156

  • Zoro # G8064305


product price: $7,259.99
/ea
Free Shipping & Returns

Key Features

Includes
9143 Field Metrology Well, Insert for configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Accuracy
+/-0.03 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9143-C-156
Zoro #
G8064305
UPC #
095969419925
Country of Origin
United States

Dimensions

For Stem Diameter
(4) 1/4 in
Well Size
5 29/32 D Well
Overall Height
11.41 in
Overall Width
7.31 in
Overall Dimensions
11 13/32 in H x 7 5/16 in W x 11 39/64 in D
Well Depth
5.91 in
Overall Depth
11.61 in

Details

Item
Drywell
Includes
9143 Field Metrology Well, Insert for configuration Ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Accuracy
+/-0.03 Degrees C
Application
Field Testing
Agency Compliance
CE, CSA, C-TICK, ROHS, WEEE
Calibration Certificate
NVLAP accredited
Calibrator Accuracy
+/-0.2 Degrees C (Display - Full Range)
Display Resolution
0.01 Degrees
Calibrator Application
Industrial Process Environment
Sensor Type
Thermocouple
Calibration Details
NVLAP Accredited Calibration Included
Includes NIST-Traceable Certificate
No
Typical Heating Time
5 min (33 Degrees to 350 Degrees C)
Temperature Range
33 Degrees to 350 Degrees C, 91 Degrees to 662 Degrees F
Power Source Details
100 to 115V, 230V
Typical Uniformity
+/-0.04 Degrees C at 33 Degrees C, +/-0.1 Degrees C at 200 Degrees C, +/-0.2 Degrees C at 350 Degrees C, +/-0.01 Degrees C at 33 Degrees C, +/-0.015 Degrees C at 200 Degrees C, +/-0.02 Degrees C at 350 Degrees C
Typical Cooling Time
32 min (350 Degrees to 33 Degrees C), 14 min (350 Degrees to 100 Degrees C)
With Process Connections
No
Display Temperature Accuracy
+/-0.2 Degrees C
Calibrator Weight
16 lb
Brand and Series
Fluke 9143
Calibrator Type
Field Metrology Well
Stability
+/-0.02 Degrees C at 200 Degrees C, +/-0.02 Degrees C at 33 Degrees C, +/-0.03 Degrees C at 350 Degrees C
Temperature Accuracy
+/-0.03 Degrees C
Set Point Style
Adjustable
Single Well/Dual Well
Single Well

Description

Drywell, Field Metrology Well, Fluke 9143, 33 Degrees to 350 Degrees C, 91 Degrees to 662 Degrees F, Calibration Details NVLAP Accredited Calibration Included, Interface RS-232, 11 13/32 in H x 7 5/16 in W x 11 39/64 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.