Zoro Homepage

Drywell, Temperature

  • Mfr # 9144-B-156

  • Zoro # G7939197


product price: $7,816.99
/ea
Free Shipping & Returns

Key Features

Includes
9144 Field Metrology Well, Insert for configuration ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Accuracy
+/-0.05 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9144-B-156
Zoro #
G7939197
UPC #
095969420280
Country of Origin
United States

Dimensions

Well Size
5 29/32 D Well
Overall Dimensions
11 13/32 in H x 7 5/16 in W x 11 39/64 in D
Overall Height
11.41 in
Overall Depth
11.61 in
Overall Width
7.31 in
Well Depth
5.91 in
For Stem Diameter
(1) 3/8 in, (2) 1/4 in, (2) 3/16 in, (1) 1/8 in

Details

Item
Drywell
Includes
9144 Field Metrology Well, Insert for configuration ordered, Power Cord, RS-232 Cable, User Guide, Technical Manual CD, Report of Calibration, Calibration Label, Tongs (insert removal tool), 9930 Interface-it Software and User's Guide
Display
LCD
Standards
NVLAP Accredited
Interface
RS-232
Accuracy
+/-0.05 Degrees C
Application
Field Testing
Agency Compliance
CE, CSA, C-TICK, ROHS, WEEE
Calibration Certificate
NVLAP accredited
Typical Uniformity
+/-0.05 Degrees C at 50 Degrees C, +/-0.35 Degrees C at 420 Degrees C, +/-0.5 Degrees C at 660 Degrees C, +/-0.02 Degrees C at 50 Degrees C, +/-0.05 Degrees C at 420 Degrees C, +/-0.10 Degrees C at 660 Degrees C
Calibrator Application
Industrial Process Environment
Calibrator Type
Field Metrology Well
Stability
+/-0.03 Degrees C at 50 Degrees C, +/-0.04 Degrees C at 420 Degrees C, +/-0.05 Degrees C at 660 Degrees C
Power Source Details
100 to 115V, 230V
With Process Connections
No
Calibrator Weight
17 lb
Includes NIST-Traceable Certificate
No
Display Temperature Accuracy
+/-0.35 Degrees C at 420 Degrees C, +/-0.35 Degrees C at 50 Degrees C, +/-0.5 Degrees C at 660 Degrees C
Display Resolution
0.01 Degrees
Calibrator Accuracy
+/-0.35 Degrees C at 420 Degrees C, +/-0.35 Degrees C at 50 Degrees C, +/-0.5 Degrees C at 660 Degrees C
Sensor Type
Thermocouple
Brand and Series
Fluke 9144
Typical Cooling Time
25 min (660 Degrees to 100 Degrees C), 35 min (660 Degrees to 50 Degrees C)
Calibration Details
NVLAP Accredited Calibration Included
Typical Heating Time
15 min (50 Degrees to 660 Degrees C)
Temperature Range
-196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C
Set Point Style
Adjustable
Temperature Accuracy
+/-0.05 Degrees C
Number of Set Points
Variable
Single Well/Dual Well
Single Well

Description

Drywall Temperature Calibrator, Field Metrology Well, Fluke 9144, -196 Degrees to 660 Degrees C, 0 Degrees to 1,480 Degrees C, Temperature Set Points 50 Degrees C, 660 Degrees C, Calibration Details NVLAP Accredited Calibration Included, Interface RS-232, Number of Set Points Variable, 11 13/32 in H x 7 5/16 in W x 11 39/64 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.