Zoro Homepage

Drywell, Temperature Calibrator

  • Mfr # 9140-D-156

  • Zoro # G8380477


product price: $5,337.99
/ea
Free Shipping & Returns

Key Features

Includes
9140 Dry-well, Insert for Configuration Ordered, Insert Removal Tool, Power Cord, Serial Cable, User's Guide, 9930 Interface-it Software
Display
LED
Standards
CE, ROHS, WEEE
Interface
RS-232
Accuracy
+/-0.5 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9140-D-156
Zoro #
G8380477
UPC #
095969195621
Country of Origin
United States

Dimensions

Overall Height
3.38 in
Overall Dimensions
3 3/8 in H x 6 in W x 7 3/4 in D
For Stem Diameter
(2) 3 mm, (2) 4 mm, (2) 6 mm
Overall Width
6 in
Overall Depth
7.75 in

Details

Item
Drywell
Includes
9140 Dry-well, Insert for Configuration Ordered, Insert Removal Tool, Power Cord, Serial Cable, User's Guide, 9930 Interface-it Software
Display
LED
Standards
CE, ROHS, WEEE
Interface
RS-232
Accuracy
+/-0.5 Degrees C
Application
High-Volume Field Applications
RTD Temperature Range
0 Degrees to 50 Degrees C
Agency Compliance
CE, ROHS, WEEE
Calibration Certificate
NIST Traceable
Temp. Range
35 Degrees to 350 Degrees C
Set Point Style
Adjustable
Calibrator Type
Field Dry-Well
Calibrator Accuracy
+/-1 Degrees C (Holes Greater Than 1/4 in), +/-0.5 Degrees C
Power Source Details
115V AC, 230V AC
Stability
+/-0.03 Degrees C at 50 Degrees C, +/-0.05 Degrees C at 350 Degrees C
Probe Connection Types
(2) 3 mm, (2) 4 mm, (2) 6 mm
With Process Connections
No
Stabilization Time
7 min
Temperature Accuracy
+/-0.5 Degrees C (Holes Greater Than 1/4 in), +/-1 Degrees C
Typical Uniformity
+/-0.1 Degrees C
Calibration Details
Data at 50 Degrees C, 100 Degrees C, 150 Degrees C, 200 Degrees C, 250 Degrees C, 300 Degrees C, and 350 Degrees C
Temperature Range
95 Degrees to 662 Degrees F/35 Degrees to 350 Degrees C
Includes NIST-Traceable Certificate
Yes
Brand and Series
Fluke 9140
Typical Heating Time
12 min (Ambient to 350 Degrees C)
Typical Cooling Time
15 min (350 Degrees to 100 Degrees C)
Display Resolution
0.1 Degrees
Calibrator Weight
6 lb
Single Well/Dual Well
Single Well
Number of Set Points
Variable

Description

Drywell, Field Dry-Well, Fluke 9140, 95 Degrees to 662 Degrees F/35 Degrees to 350 Degrees C, Calibration Details Data at 50 Degrees C, 100 Degrees C, 150 Degrees C, 200 Degrees C, 250 Degrees C, 300 Degrees C, and 350 Degrees C, Interface RS-232, Number of Set Points Variable, 3 3/8 in H x 6 in W x 7 3/4 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.