Zoro Homepage

Drywell, Temperature Calibrator

  • Mfr # 9190A-D-P-156

  • Zoro # G7863965


product price: $27,897.99
/ea
Free Shipping & Returns

Key Features

Includes
6 ft Main Power Cord, 9190 Insert D, 9930 Interface-It Calibration Software and Users Guide, Getting Started Manual, Insert Removal Tool, Product CD, Report of Calibration and Calibration Label, USB Cable, Well Insulator Cap
Display
LCD
Standards
IEC 61010-1, Installation Category II, Pollution degree 2, IEC 61326-1: Basic
Interface
RS-232, USB Cable
Loop Supply Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9190A-D-P-156
Zoro #
G7863965
UPC #
095969635622
Country of Origin
United States

Dimensions

Well Depth
6.31 in
Overall Width
8 in
Well Size
1 3/16 in Dia x 6 5/16 D Well
For Stem Diameter
(2) 3 mm, (2) 4 mm, (2), 6 mm
Overall Height
18.81 in
Well Diameter
1.19 in
Overall Dimensions
18 13/16 in H x 8 in W x 14 29/32 in D
Overall Depth
14.91 in

Details

Item
Drywell
Includes
6 ft Main Power Cord, 9190 Insert D, 9930 Interface-It Calibration Software and Users Guide, Getting Started Manual, Insert Removal Tool, Product CD, Report of Calibration and Calibration Label, USB Cable, Well Insulator Cap
Display
LCD
Standards
IEC 61010-1, Installation Category II, Pollution degree 2, IEC 61326-1: Basic
Interface
RS-232, USB Cable
Loop Supply Voltage
24V DC
Accuracy
+/-0.2 Degrees C Full Range
RTD Type
4 Wire, 3 Wire, 2 Wire
Application
Blood Banks, Cold Rooms, Freeze Dryers, Laboratory Refrigerators, Medical Freezers, Sterilizers (Autoclaves)
RTD Temperature Range
-139 Degrees to 284 Degrees F (-95 Degrees to 140 Degrees C)
Thermocouple Type
C, E, J, K, L, M, N, R, S, T, U
Max. Loop Current
4 to 20mA
Agency Compliance
EU Directives, CSA, Australian EMC Requirements
Thermocouple Temperature Range
-139 Degrees to 284 Degrees F (-95 Degrees to 140 Degrees C)
Calibration Certificate
yes
Power Source
Plug-In
Display Temperature Accuracy
+/-0.2 Degrees C
Calibrator Type
Field Metrology Well
Thermocouple Temperature Range C
-95 Degrees to 140 Degrees C
Typical Cooling Time
80 min (23 Degrees to -90 Degrees C), 90 min (23 Degrees to -95 Degrees C), 60 min (140 Degrees to 23 Degrees C)
Current mA Characteristics
0.02% + 0.002 mA Accuracy/4 to 22 mA, 4 to 24 mA Range
RTD Temperature Range C
-95 Degrees to 140 Degrees C
RTD Temperature Range F
-139 Degrees to 284 Degrees F
Stability
+/-0.015 Degrees C
Reference Input Temperature Characteristics
+/-0.010 Degrees C at -95 Degrees C, +/-0.013 Degrees C at -25 Degrees C, +/-0.015 Degrees C at 0 Degrees C, +/-0.020 Degrees C at 50 Degrees C, +/-0.025 Degrees C at 140 Degrees C
Stabilization Time
15 min
Typical Heating Time
40 min (-95 Degrees to 140 Degrees C)
Power Source Details
100 to 115V, 200 to 230V
Sensor Type
RTD, Thermocouple
For Thermocouple Type
Type C, Type E, Type J, Type K, Type L, Type M, Type N, Type R, Type S, Type T, Type U
Brand and Series
Fluke 9190A
Calibrator Weight
35 lb
For RTD Type
2-Wire, 3-Wire, 4-Wire, Ni-120, PT-100 (385), PT-100 (3926), PT-100 (JIS)
Reference Junction Temperature Characteristics
+/- 0.35 Degrees C Accuracy at Ambient Temperature of 13 Degrees to 33 Degrees C
Reference Input Resistance Characteristics
+/--0.0025 ohm Accuracy (0 to 42 ohm), +/-60 ppm of Reading Accuracy (42 to 400 ohm)
Probe Connection Types
(1) 4-Terminal RTD Input, (1) Miniature Connectors (ASTM E1684)
Thermocouple Temperature Range F
-139 Degrees to 284 Degrees F
Resistance Sensing Current Characteristics
0.02% at 0.002 mA; Cal 4-22 mA, Spec 4-24 mA
Thermocouple mV Characteristics
0.025% + 0.01 mV at -10 to 75 mV
With Process Connections
Yes
Display Resolution
0.01 Degrees
Thermocouple Temperature Accuracy Characteristics
Type C: +/-1.00 Degrees C at 140 Degrees C, Type E: +/-0.60 Degrees C at 140 Degrees C, Type J: +/-0.70 Degrees C at 140 Degrees C, Type K: +/-0.75 Degrees C at 140 Degrees C, Type L: +/-0.65 Degrees C at 140 Degrees C, Type M: +/-0.65 Degrees C at 140 Degrees C, Type N: +/-0.75 Degrees C at 140 Degrees C, Type R: +/-1.60 Degrees C at 140 Degrees C, Type S: +/-1.60 Degrees C at 140 Degrees C, Type T: +/-0.60 Degrees C at 140 Degrees C, Type U: +/-0.70 Degrees C at 140 Degrees C
Calibrator Accuracy
+/-0.2 Degrees C
Typical Uniformity
+/-0.05 Degrees C
Temperature Range
-139 Degrees to 284 Degrees F/-95 Degrees to 140 Degrees C
4-Wire Device Resistance Characteristics
Range: 0 to 400 ohms/Accuracy: +/-0.0025 ohms (0 to 42 ohms), +/-60 ppm of Reading (42 to 400 ohms)
Number of Set Points
Variable
Single Well/Dual Well
Single Well
Set Point Style
Adjustable
Temperature Accuracy
+/-0.2 Degrees C

Description

Drywall Temperature Calibrator, Field Metrology Well, Fluke 9190A, -139 Degrees to 284 Degrees F/-95 Degrees to 140 Degrees C, Temperature Set Points -95 Degrees C, 140 Degrees C, Interface RS-232, USB Cable, Number of Set Points Variable, 18 13/16 in H x 8 in W x 14 29/32 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.