Zoro Homepage

Drywell, Temperature Calibrator

  • Mfr # 9190A-E-P-156

  • Zoro # G8249193


product price: $26,570.00
/ea
Free Shipping & Returns

Key Features

Includes
6 ft Main Power Cord, 9190 Insert E, 9930 Interface-It Calibration Software and Users Guide, Getting Started Manual, Insert Removal Tool, Product CD, Report of Calibration and Calibration Label, USB Cable, Well Insulator Cap
Display
LCD
Standards
IEC 61010-1, Installation Category II, Pollution degree 2, IEC 61326-1: Basic
Interface
RS-232, USB Cable
Loop Supply Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9190A-E-P-156
Zoro #
G8249193
UPC #
095969635707
Country of Origin
United States

Dimensions

Overall Height
18.81 in
Well Diameter
1.19 in
Well Size
1 3/16 in Dia x 6 5/16 D Well
For Stem Diameter
3 mm, 4 mm, 6 mm, 8 mm, 10, mm, 1/4 in
Overall Dimensions
18 13/16 in H x 8 in W x 14 29/32 in D
Overall Depth
14.91 in
Overall Width
8 in
Well Depth
6.31 in

Details

Item
Drywell
Includes
6 ft Main Power Cord, 9190 Insert E, 9930 Interface-It Calibration Software and Users Guide, Getting Started Manual, Insert Removal Tool, Product CD, Report of Calibration and Calibration Label, USB Cable, Well Insulator Cap
Display
LCD
Standards
IEC 61010-1, Installation Category II, Pollution degree 2, IEC 61326-1: Basic
Interface
RS-232, USB Cable
Loop Supply Voltage
24V DC
Accuracy
+/-0.2 Degrees C Full Range
RTD Type
4 Wire, 3 Wire, 2 Wire
Application
Blood Banks, Cold Rooms, Freeze Dryers, Laboratory Refrigerators, Medical Freezers, Sterilizers (Autoclaves)
RTD Temperature Range
-139 Degrees to 284 Degrees F (-95 Degrees to 140 Degrees C)
Calibration Certificate
yes
Thermocouple Type
C, E, J, K, L, M, N, R, S, T, U
Thermocouple Temperature Range
-139 Degrees to 284 Degrees F (-95 Degrees to 140 Degrees C)
Max. Loop Current
4 to 20mA
Agency Compliance
EU Directives, CSA, Australian EMC Requirements
Power Source
Plug-In
Calibrator Type
Field Metrology Well
Display Temperature Accuracy
+/-0.2 Degrees C
For RTD Type
2-Wire, 3-Wire, 4-Wire, Ni-120, PT-100 (385), PT-100 (3926), PT-100 (JIS)
Thermocouple mV Characteristics
0.025% + 0.01 mV at -10 to 75 mV
Probe Connection Types
(1) 4-Terminal RTD Input, (1) Miniature Connectors (ASTM E1684)
Typical Cooling Time
80 min (23 Degrees to -90 Degrees C), 90 min (23 Degrees to -95 Degrees C), 60 min (140 Degrees to 23 Degrees C)
Thermocouple Temperature Range F
-139 Degrees to 284 Degrees F
Current mA Characteristics
0.02% + 0.002 mA Accuracy/4 to 22 mA, 4 to 24 mA Range
Typical Uniformity
+/-0.05 Degrees C
Calibrator Weight
35 lb
Stabilization Time
15 min
Typical Heating Time
40 min (-95 Degrees to 140 Degrees C)
Resistance Sensing Current Characteristics
0.02% at 0.002 mA; Cal 4-22 mA, Spec 4-24 mA
Sensor Type
RTD, Thermocouple
Thermocouple Temperature Range C
-95 Degrees to 140 Degrees C
Power Source Details
100 to 115V, 200 to 230V
Stability
+/-0.015 Degrees C
Calibrator Accuracy
+/-0.2 Degrees C
With Process Connections
Yes
Reference Input Resistance Characteristics
+/--0.0025 ohm Accuracy (0 to 42 ohm), +/-60 ppm of Reading Accuracy (42 to 400 ohm)
Brand and Series
Fluke 9190A
Temperature Range
-139 Degrees to 284 Degrees F/-95 Degrees to 140 Degrees C
Reference Junction Temperature Characteristics
+/- 0.35 Degrees C Accuracy at Ambient Temperature of 13 Degrees to 33 Degrees C
RTD Temperature Range C
-95 Degrees to 140 Degrees C
RTD Temperature Range F
-139 Degrees to 284 Degrees F
Reference Input Temperature Characteristics
+/-0.010 Degrees C at -95 Degrees C, +/-0.013 Degrees C at -25 Degrees C, +/-0.015 Degrees C at 0 Degrees C, +/-0.020 Degrees C at 50 Degrees C, +/-0.025 Degrees C at 140 Degrees C
Thermocouple Temperature Accuracy Characteristics
Type C: +/-1.00 Degrees C at 140 Degrees C, Type E: +/-0.60 Degrees C at 140 Degrees C, Type J: +/-0.70 Degrees C at 140 Degrees C, Type K: +/-0.75 Degrees C at 140 Degrees C, Type L: +/-0.65 Degrees C at 140 Degrees C, Type M: +/-0.65 Degrees C at 140 Degrees C, Type N: +/-0.75 Degrees C at 140 Degrees C, Type R: +/-1.60 Degrees C at 140 Degrees C, Type S: +/-1.60 Degrees C at 140 Degrees C, Type T: +/-0.60 Degrees C at 140 Degrees C, Type U: +/-0.70 Degrees C at 140 Degrees C
Display Resolution
0.01 Degrees
For Thermocouple Type
Type C, Type E, Type J, Type K, Type L, Type M, Type N, Type R, Type S, Type T, Type U
Single Well/Dual Well
Single Well
4-Wire Device Resistance Characteristics
Range: 0 to 400 ohms/Accuracy: +/-0.0025 ohms (0 to 42 ohms), +/-60 ppm of Reading (42 to 400 ohms)
Number of Set Points
Variable
Set Point Style
Adjustable
Temperature Accuracy
+/-0.2 Degrees C

Description

Drywall Temperature Calibrator, Field Metrology Well, Fluke 9190A, -139 Degrees to 284 Degrees F/-95 Degrees to 140 Degrees C, Temperature Set Points -95 Degrees C, 140 Degrees C, Interface RS-232, USB Cable, Number of Set Points Variable, 18 13/16 in H x 8 in W x 14 29/32 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.