Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earth Ground Tester, 94/105/111/128 Hz

  • Mfr # FLUKE-1625-2

  • Zoro # G6203951


product price: $4,773.99
/ea
Free Shipping & Returns

Key Features

Earth Ground Resistance Range
0.020 to 300 kilohm
Resolution
0.001 to 100 ohm
Operating Frequency
94/105/111/128 Hz
Soil Resistivity
Yes
Display
Digital LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-1625-2
Zoro #
G6203951
UPC #
095969666855
Country of Origin
Romania

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Earth Ground Tester
Earth Ground Resistance Range
0.020 to 300 kilohm
Resolution
0.001 to 100 ohm
Operating Frequency
94/105/111/128 Hz
Soil Resistivity
Yes
Display
Digital LCD
Earth Measurement Poles
2, 3, 4 (AC), 2, 4 (DC)
Standards
CE
Counts
2,999
Measuring Voltage
Less Than 20
Accuracy
+/-2% of Reading +/-2 Digits
Earth Measurement Clamps
No
Measuring Current
Greater Than 250mA
Power Source
(6)AA Batteries
Earth Volts
250V AC
Includes
Batteries, Cables, Manual
Safety Rating
CAT II 300V
Interface
USB
Communication Protocol
USB
Test Current
Greater Than50 mA
Number of Records Stored
1,500
Maximum Earth Voltage
50 V AC
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
14 Degrees F
Bluetooth Compatible
No
Dustproof
Yes
Calibration Certificate
None

Description

Earth Ground Tester, Bluetooth Compatible No, Calibration Certificate None, Dustproof Yes, Maximum Earth Voltage 50 V AC, Number of Records Stored 1,500, Test Current greater than 50 mA, Standards CE, Communication Protocol USB, Includes Batteries, Cables, Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.