EV Charging Station Tester, LCD, 10hr
- Mfr # FLK-FEV500/CCS1
- Zoro # G524081124
product price:Â
$
12,178.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
IEC 61010-1, IEC 61557-18, IEC61557-2, IEC61557-4, IEC61557-8, Pollution Degree 2 IEC 61010-2-034
Batteries Included
Batteries Included
Includes
Li-Ion Battery, TP165X Remote Control Probe, USB-C to USB-A Cable
Testing Functions
CCS Low-Level Communication Testing, Insulation Monitoring Device Testing, Insulation Resistance, Load Testing, Residual Voltage Testing
Battery Run Time
10 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLK-FEV500/CCS1
- Zoro #
- G524081124
- UPC #
- 0195112127964
- Country of Origin
- United Kingdom
Details
- Standards
- IEC 61010-1, IEC 61557-18, IEC61557-2, IEC61557-4, IEC61557-8, Pollution Degree 2 IEC 61010-2-034
- Batteries Included
- Batteries Included
- Includes
- Li-Ion Battery, TP165X Remote Control Probe, USB-C to USB-A Cable
- Testing Functions
- CCS Low-Level Communication Testing, Insulation Monitoring Device Testing, Insulation Resistance, Load Testing, Residual Voltage Testing
- Item
- EV Charging Station Tester
- Battery Run Time
- 10 hr
- Includes Software
- No Software Included
- Power Source
- Rechargable Battery
- Digital Display Screen Type
- LCD Touchscreen
- Number of Batteries Required
- 1
Description
EV Charging Station Tester, Power Source Rechargable Battery, Standards IEC 61010-1, IEC 61557-18, IEC61557-2, IEC61557-4, IEC61557-8, Pollution Degree 2 IEC 61010-2-034, Includes Li-Ion Battery, TP165X Remote Control Probe, USB-C to USB-A Cable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.