Shop ACI

Smart Metering System - new

  • Mfr # KW1850-P1-D-W
  • Zoro # G323649501

product price: 
$
1,950.99
/ea
Free Shipping & Returns

Key Features

Standards
BTL Certified, CE, cULus File E359521, EN 62208, RoHS, UL 508A
Tool Width
3.7 in
Display Screen Type
LCD
Tool Length
6.4 in
AC Magnitude Calculation
True RMS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KW1850-P1-D-W
Zoro #
G323649501
UPC #
-
Country of Origin
Canada
Standards
BTL Certified, CE, cULus File E359521, EN 62208, RoHS, UL 508A
Display Screen Type
LCD
AC Magnitude Calculation
True RMS
Includes Software
Yes
Item
Smart Metering System
Frequency Rating
50/60 Hz
Data Output Type
Ethernet, Wi-Fi
IP Rating
IP66, IP67
Minimum Operating Temperature
-13 Degrees F
Input Impedance
2 megaohm
Maximum Operating Temperature
158 Degrees F
Features
"NET ZERO" Buildings, Data Centers, Equipment Load Monitoring, Green Buildings and Refrigeration, Industrial Applications, LEED, Multi Point Sub-Metering Electrical Panel for Tenant Billing, Overhead Cost Reduction, Power Quality Monitoring, Predicted Maintenance, Renewable Energy
Current Channels
18
Digital Memory Capacity
8 GB
Testing Functions
AC Voltage
Display Type
Digital
For Phase
Single, Three
Current Accuracy
ANSI C 12.20 class 0.5, IEC62053-22 Class 0.5s
Maximum Wattage
5 W
Voltage Channels
18
Data Logger
Yes
Calibration Certificate Included
No Certification Included
Power Source
Wire Leads
Minimum DC Current Measured
0 A
Minimum AC Current Measured
0 A
Minimum DC Voltage Measured
0 V
Minimum AC Voltage Measured
0 V
Power Source - TS Only
Wire Leads
Power Source - old
Wire Leads

Dimensions

Tool Width
3.7 in
Tool Length
6.4 in
Manufacturer Warranty Length
5 yr Limited
Tool Height
2.6 in
Fits Chest Size
"NET ZERO" Buildings, Data Centers, Equipment Load Monitoring, Green Buildings and Refrigeration, Industrial Applications, LEED, Multi Point Sub-Metering Electrical Panel for Tenant Billing, Overhead Cost Reduction, Power Quality Monitoring, Predicted Maintenance, Renewable Energy

Description

Smart Metering System, CAT Safety Rating Not Applicable, Current Channels 18, Data Logger Yes, Display Screen Type LCD, For Phase Single, Three, Includes Not Applicable, Maximum AC Current Measured Not Applicable, Maximum DC Current Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Wattage 5 W, Peak Capture Not Applicable, Power Factor Not Applicable, Testing Functions AC Voltage, Voltage Channels 18, Includes Software Yes, Digital Memory Capacity 8 GB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.