Fluke
Fluke AC173 Bucktooth Alligator Clip Set
- Zoro #: G905945663
- Mfr #: AC173
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Package Quantity: 1
$101.99
Subtotal: $101.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FLUKE Replacement for Fluke Tl80a TL80A FLUKE
- FLUKE Voltage Probe, 500 MHz, 1000V, Gray VPS410-II-G
- FLUKE Replacement for Fluke Tl81a TL81A FLUKE
- FLUKE Bus Bar Probes, Black/Red, 5A, 1000VDC, PR Fluke-AC87
- FLUKE Modular Test Lead Kit, 63 In. L, 10A Fluke-TLK-225
- FLUKE Electronic Test Probes, 10A, 1000VDC, PR Fluke-TP80
- FLUKE Double Banana Plug With Shorting Bar, White MDP-S-9
- FLUKE Industrial Multimeter Service Kit FLUKE-179-2/IMSK
- FLUKE 2Mm4Mm MaleMale Test Leads, 39In 72936-39-0
- TEST PRODUCTS INTL Red Back Probe Adapter A057R
- TEST PRODUCTS INTL Straight bed of nails clip, blue boot A032BL
- Fluke Test Leads & Probes