Zoro Homepage

High Voltage Probe

  • Mfr # 80K-15

  • Zoro # G3471675


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Includes
Instructions
Standards
IEC 1010-2-031:1993
Manufacturers Warranty Length
1 yr
Features
Extends the Voltage Measuring Capability of an AC/DC Multimeter
For Use With
Fluke 175, Fluke 177, Fluke 179 IMSK, Fluke 179, Fluke 27 II, Fluke 28 II, Fluke 287, Fluke 289, Fluke 787B, Fluke 789, Fluke 87V MAX E2, Fluke 87V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80K-15
Zoro #
G3471675
UPC #
095969622158
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Length
14 in

Details

Item
Test Probe
Includes
Instructions
Standards
IEC 1010-2-031:1993
Features
Extends the Voltage Measuring Capability of an AC/DC Multimeter
For Use With
Fluke 175, Fluke 177, Fluke 179 IMSK, Fluke 179, Fluke 27 II, Fluke 28 II, Fluke 287, Fluke 289, Fluke 787B, Fluke 789, Fluke 87V MAX E2, Fluke 87V MAX
Measurement Range
0 to 15kV DC or Peak AC, 10kV RMS AC
Instrument Safety Rating
CAT I 15000V
Number of Alligator Clips
0
Maximum Operating Temperature
122 Degrees F
Test End Termination
High Voltage Probe
Voltage Measurement - Maximum
15,000V AC/DC

Description

Test Probe, For Use With Fluke 175, Fluke 177, Fluke 179 IMSK, Fluke 179, Fluke 27 II, Fluke 28 II, Fluke 287, Fluke 289, Fluke 787B, Fluke 789, Fluke 87V MAX E2, Fluke 87V MAX, Maximum Voltage 15,000V AC/DC, Instrument Safety Rating CAT I 15000V, Features Extends the Voltage Measuring Capability of an AC/DC Multimeter, Length 14 in, Number of Alligator Clips 0, Test End Termination High Voltage Probe, Manufacturers Warranty Length 1 yr, Maximum Operating Temperature 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.