Immersion Temp Probe, 32 to 212 Deg F
Mfr # 5610-9-P
Zoro # G1238334
product price: $1,555.99
/ea
Free Shipping & Returns
Key Features
Sensor Type
Thermistor
Temp. Range (F)
32 Degrees to 212 Degrees
Temp. Range (C)
0 Degrees to 100 Degrees
Probe Length
9 in
Primary Measuring Element
Thermistor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5610-9-P
Zoro #
G1238334
UPC #
095969482226
Country of Origin
United States
Dimensions
Probe Length
9 in
Probe Wire Length
6 ft
Wire Length
6 ft.
Probe Dia.
1/8 in
Manufacturers Warranty Length
1 yr
Cable Length
9 in
Probe Diameter
0.125 in
Manufacturer Warranty Length
1 yr
Probe Size
1/8 in x 9 in
Description
Immersion Temperature Probe, Resistance 10,000 ohm, For Application Air, Liquid, Cable Length 9 in, Cable Material Insulation with Stainless Steel, Sensor Type Thermistor, 32 Degrees to 212 Degrees F/0 Degrees to 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.