Infrared Thermometer, (4) Presets and Adjustable, -4 Degrees to 752 Degrees F

  • Mfr # FLK-TIS60+ 30HZ

  • Zoro # G5235974


product price:  $4,399.99
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 16 in
Temp. Range (F) - Infrared
-4 Degrees to 752 Degrees
Emissivity
(4) Presets and Adjustable
Temp. Accuracy (F) - Infrared
+/-2%
Temp. Accuracy (C) - Infrared
+/-2.0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLK-TIS60+ 30HZ
Zoro #
G5235974
UPC #
095969920834
Country of Origin
United States

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 16 in
Display Size
3.5 in
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-4 Degrees to 752 Degrees
Emissivity
(4) Presets and Adjustable
Temp. Accuracy (F) - Infrared
+/-2%
Temp. Accuracy (C) - Infrared
+/-2.0%
Calibration Certificate Included
No
Data Logging - Instrument
Yes
Display - IR Camera
3.5 in Touch Screen Color LCD
Includes
Hard Carrying Case
Thermal Sensitivity
45 mK
Temperature Alarm - Thermometer
High, Low
Features
2 Meter Drop Test, Fixed Focus
Standards
CISPR 11: Group 1, Class A, EN 55011: Class A, EN 61000-4-2, EN 61000-4-3, EN61326-1, FCC Part 5, IEC 61010-1, IEC 61326-1, IEC 68-2-29, IEC 68-2-6, RCM IEC 61326-1
Item - Infrared Thermometer
Infrared Thermometer
Field of View
34.1 Degrees Horizontal x 25.6 Degrees Horizontal
Data Logging
Yes
Memory - Instrument
Avg., Dif., Max., Min
Temp. Range (C) - Infrared
-20 Degrees to 400 Degrees
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Laser Sighting - Infrared
Dual
Auto Power Off
Yes
Maximum Emissivity Setting
1.00
Calibration Certificate Type
Not Certified
Emissivity Adjustability
Adjustable
Minimum Focus Distance
18 in
Battery Chemistry
Lithium Ion
Laser Sighting Type
Single Dot
Alert Type
Digital Display, Light
Includes Work Light
Work Light Included
Minimum Temperature Measured Degrees C
-20 Degrees C
Minimum Operating Temperature Degrees F
14 Degrees F
Secondary Measuring Method
No Secondary Measuring Method
Accuracy Degrees F
+/-2.0% of Reading
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Body Style
Full Size
Interface
SD Card, USB
Minimum Emissivity Setting
0.10
Minimum Temperature Measured Degrees F
-4 Degrees F
Digital Display Screen Type
LCD
Testing Functions
Difference
Number of Batteries Required
2
Mounting Style
Tripod
Distance To Spot Ratio
532:1
Battery Run Time
4 hr
Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Temperature Measured Degrees C
400 Degrees C
Maximum Temperature Measured Degrees F
752 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Shop By
Hot Buys

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Adjustable, Distance To Spot Ratio 532:1, Alert Type Digital Display, Light, Field of View 34.1 Degrees Horizontal x 25.6 Degrees Horizontal, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -4 Degrees F, Maximum Temperature Measured Degrees F 752 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.