Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Thermometer, Single Dot Laser Sighting Adjustable 0.10 to 1.00, Dot Matrix LCD

  • Mfr # FLUKE-568

  • Zoro # G2756957


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 50 in
Temp. Range (F) - Infrared
-40 Degrees to 1472 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-2.0 Degrees Whichever is greater @ 32.0 Degrees
Temp. Accuracy (C) - Infrared
+/-1.0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-568
Zoro #
G2756957
UPC #
095969400374
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 50 in
Focus Spot Size and Distance
1" @ 50"
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Battery Size
AAA

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-40 Degrees to 1472 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-2.0 Degrees Whichever is greater @ 32.0 Degrees
Temp. Accuracy (C) - Infrared
+/-1.0%
Laser Sighting
Single Dot
Calibration Certificate Included
No
Data Logging - Instrument
Yes
Display - IR Camera
Dot Matrix LCD
Battery Type
(2) AA
Special Features
Data Logs 99 Points
Display
Dot Matrix LCD
Memory - Instrument
Avg., Dif., Max., Min
Spectral Response - Infrared
8.0 to 14.0um
Spectral Response
8.0 to 14 uM
Repeatability
+/-0.5% of Reading
Alarm Indication
High/Low
Trigger
Yes
Memory
Max/Min/Avg/Dif
Laser Sighting - Infrared
Single Dot
Temp. Range (C) - Infrared
-40 Degrees to 800 Degrees
Temp. Range (C)
-40 Degrees to 800 Degrees C
Temp. Range (F)
-40 Degrees to 1472 Degrees F
Data Logging
Yes
Temperature Alarm - Thermometer
High, Low
Standards
Class II Laser
Data Hold
Yes
Operating Temp. Range
32 Degrees to 122 Degrees F
Item - Infrared Thermometer
Infrared Thermometer
Includes
Hard Carrying Case, K Type Thermocouple Bead Probe
Alarm
High/Low
Resolution
0.1 Degrees C
Response Time
500 msec
Accuracy
32 Degrees F +/-2 Degrees F or +/-1.0%
Temp. Range
-40 Degrees to 1470 Degrees F
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Features
Comes with a Conductive Case to Safely Carry the IR Thermometer Into Hazardous Areas, Intrinsically Safe Infrared and Contact Thermometer, Meets Intrinsically Safe Certifications in Class I Div. 1 and Div. 2 or Zone 1 and 2 Hazardous Environments
Auto Power Off
Yes
Resolution Degrees C
0.1 Degrees C
Maximum Operating Temperature Degrees F
122 Degrees F
Alert Type
Digital Display, Light, Sound
Accuracy Degrees C
+/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater
Accuracy Degrees F
+/-1.0% of Reading or +/-2.0 Degrees Whichever is Greater
Mounting Style
Tripod
Body Style
Full Size
Digital Display Screen Type
LCD
Maximum Temperature Measured Degrees C
800 Degrees C
Testing Functions
Minimum Temperature
Temperature Alerts
High Temperature, Low Temperature
Laser Sighting Type
Single Dot
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Work Light
Work Light Included
Minimum Temperature Measured Degrees C
-40 Degrees C
Distance To Spot Ratio
50:1
Maximum Emissivity Setting
1.00
Battery Run Time
4 hr
Resolution Degrees F
0.1 Degrees F
Emissivity Adjustability
Adjustable
Calibration Certificate Type
Not Certified
Maximum Temperature Measured Degrees F
1,472 Degrees F
Minimum Emissivity Setting
0.10
Secondary Measuring Method
Type K Thermocouple
Minimum Temperature Measured Degrees F
-40 Degrees F
Interface
USB
Number of Batteries Required
2
Minimum Operating Temperature Degrees F
32 Degrees F

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method Type K Thermocouple, Emissivity Adjustability Adjustable, Distance To Spot Ratio 50:1, Alert Type Digital Display, Light, Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -40 Degrees F, Maximum Temperature Measured Degrees F 1,472 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.