Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Installation Tester, Digital, 10 mA

  • Mfr # 1672 SCH FTT

  • Zoro # G613780204


product price: $2,826.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Power Source
Battery
Includes
Alligator Clips, Hanging Strap, Hard Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads and Probes, USB-C, Zero Adapter
Auto Ranging
Yes
Calibration Certificate
Available Separately
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1672 SCH FTT
Zoro #
G613780204
UPC #
0195112119617
Country of Origin
Serbia

Dimensions

Battery Size
10.8V
Tool Width
5.6 in
Tool Height
4.7 in
Manufacturer Warranty Length
3 yr
Tool Length
10.3 in
Display Size
5 in
Test Lead Length
150 cm

Details

Item
Installation Tester
Power Source
Battery
Includes
Alligator Clips, Hanging Strap, Hard Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads and Probes, USB-C, Zero Adapter
Auto Ranging
Yes
Calibration Certificate
Available Separately
Auto Power Off
Yes
Features
Easy Setup with the Full-Color Touch Screen, Smart Device, or a PC, Fast, Accurate Testing with Auto Test and Automatic Measurement Validation, Fluke Connect Compatibility Eliminates Tedious Data Entry, Preview Results and Generate Certificates on Site with Fluke Trutest¿ Software, Simple Bidirectional user Interface Eliminates Complex Multi-Level Menus
Maximum AC Voltage Measured
600 V AC
Maximum DC Voltage Measured
600 V DC
Operating Voltage
10.8V
Testing Functions
AC/DC Voltage, Continuity, Earth Resistance Test, Frequency, Insulation Pretest, Insulation Resistance, Loop and Line Impedance, Phase Sequence, Prospective Earth Fault Current (PEFC) Prospective Short Circuit Current (PSC), RCD Tests, RCD Tripping Current Measurement/Ramp Test, RCD Tripping Time Test, Voltage Drop
Timed Ramp Voltage Test
Yes
Parameters Measured
AC Voltage, Continuity, DC Voltage, Loop and Line Impedance
Pass/Fail Selection Limits
Yes
Greater Than 30V Warning
No
Minimum Insulation Resistance
10 kiloohm
Test Current
10 mA
CAT Safety Rating
CAT III 600V, CAT IV 300V
Live Circuit Voltage
Greater Than30V AC/DC
Insulation Resistance Resolution
0.01 megaohm
Maximum Insulation Resistance
1,000 megaohm
Maximum Ground Resistance Measurement
2,000 ohm
Test Voltage
1,000V DC, 100V DC, 250V DC, 500V DC
Communication Protocol
USB
Data Logger
Yes
Bluetooth Compatible
Yes
Includes Batteries
Yes
Input Impedance
320 kiloohm
IP Rating
IP40
Alert Type
Sound
Includes Software
Yes
USB Data Download Included
Yes
Display Screen Type
LCD Touchscreen
Minimum Ground Resistance Measurement
200 ohm
Standards
BS7671, DIN VDE 0100-600, NIN/NIV, NEN3140, OVE/ONORM E 8101
Battery Chemistry
Lithium Ion
Display Type
Digital
Backlit Digital Display
Yes
Minimum AC Voltage Measured
2 V AC
Low Resistance Range
0.01 Ohm to 2000 Ohm
Resistance Accuracy
+/- (1.5 % + 3 digits)
Minimum DC Voltage Measured
2 V DC
Remote Test Probe Included
Yes
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
104 Degrees F
Number of Batteries Required
1
Waterproof
No
Number of Records Stored
1,000
Digital Memory Capacity
Unavailable
Dustproof
No
Capacitance Auto Discharge
Yes
PI/DAR Testing
No
Insulation Limit Alarm
No

Description

Installation Tester, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT III 600V, CAT IV 300V, Calibration Certificate Available Separately, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning No, Includes Alligator Clips, Hanging Strap, Hard Case, Heavy Duty Mains Cord with Single Input Connector, Li-Ion Battery, Power Adapter for Charging, Remote Control Probes, Test Leads and Probes, USB-C, Zero Adapter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.