Zoro Homepage

Insulation Tester, Digital, Alkaline

  • Mfr # FLK-1663 US

  • Zoro # G110993510


product price: $2,479.99
/ea
Free Shipping & Returns

Key Features

Standards
cCSAus, CE, N10140, TUV SUD
Calibration Certificate
Available Separately
Auto Power Off
Yes
Auto Ranging
Yes
Features
Calculates Prospective Earth Fault Current (PEFC/IK) and Prospective Short-Circuit Current (PSC/IK), Checks Wiring Polarity to Detect Broken N Wires, Includes Z-Max Memory for Loop Tests to Support Easy Evaluation of the Highest Loop Test Value, Measures Motor Windings with Continuity Test, Measures RCD Switching Time and Tripping Level (Ramp Test), Measures Trip Time and Current for RCD Type a and AC in One Test, Provides Automatic RCD Test Sequence, Provides Unique Zero Adapter for Fast, Reliable and Accurate Test Lead and Mains Cord Compensation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-1663 US
Zoro #
G110993510
UPC #
095969850131
Country of Origin
United Kingdom

Dimensions

Tool Length
3.9 in
Manufacturer Warranty Length
3 yr
Battery Size
AA
Tool Width
9.8 in
Tool Height
4.9 in

Details

Item
Insulation Tester
Standards
cCSAus, CE, N10140, TUV SUD
Calibration Certificate
Available Separately
Auto Power Off
Yes
Auto Ranging
Yes
Features
Calculates Prospective Earth Fault Current (PEFC/IK) and Prospective Short-Circuit Current (PSC/IK), Checks Wiring Polarity to Detect Broken N Wires, Includes Z-Max Memory for Loop Tests to Support Easy Evaluation of the Highest Loop Test Value, Measures Motor Windings with Continuity Test, Measures RCD Switching Time and Tripping Level (Ramp Test), Measures Trip Time and Current for RCD Type a and AC in One Test, Provides Automatic RCD Test Sequence, Provides Unique Zero Adapter for Fast, Reliable and Accurate Test Lead and Mains Cord Compensation
Includes
C1600 Hard Carrying Case, Heavy Duty Mains Cord, Padded Carrying and Waist Strap, Quick Reference Guide, Standard Test Lead Set, TP165X Remote Control Probe and Lead, Zero Adapter
Test Voltage
100V DC, 1,000V DC, 250V DC, 500V DC
Insulation Limit Alarm
No
Insulation Resistance Resolution
0.01 megaohm to 1 megaohm
Power Source
Battery, Wire Leads
Data Logger
Yes
Waterproof
No
Test Current
1 mA
Bluetooth Compatible
No
Minimum Insulation Resistance
0.01 megaohm
Backlit Digital Display
Yes
PI/DAR Testing
No
Pass/Fail Selection Limits
No
IP Rating
IP40
USB Data Download Included
Yes
Communication Protocol
USB
Capacitance Auto Discharge
Yes
Battery Chemistry
Alkaline
Maximum AC Voltage Measured
500 V
Number of Records Stored
3,000
Alert Type
Digital Display
Number of Batteries Required
6
Display Type
Digital
Maximum Insulation Resistance
1,000 megaohm
Greater Than 30V Warning
No
Timed Ramp Voltage Test
Yes
Parameters Measured
AC Voltage, Continuity, DC Voltage, Frequency, Ground Resistance
Number of Digits
4
CAT Safety Rating
CAT III, CAT IV 300V
Input Impedance
360 kiloohm
Includes Batteries
Yes
Dustproof
No
Resistance Accuracy
+/-5%
Live Circuit Voltage
500V AC
Testing Functions
Continuity, DC Sensitive RCDs, Frequency, Resistance, Voltage
Remote Test Probe Included
Yes

Description

Insulation Tester, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT III, CAT IV 300V, Calibration Certificate Available Separately, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning No, Includes C1600 Hard Carrying Case, Heavy Duty Mains Cord, Padded Carrying and Waist Strap, Quick Reference Guide, Standard Test Lead Set, TP165X Remote Control Probe and Lead, Zero Adapter, Insulation Limit Alarm No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.