Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multifunction Calibrator, Process

  • Mfr # FLUKE-726

  • Zoro # G8049562


product price: $5,610.99
/ea
Free Shipping & Returns

Key Features

Includes
Alligator Clips, Stackable Test Leads, Test Leads
Display
Multiline LCD
Standards
ASNI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1:1992, EN 61010-1:1993
Loop Supply Voltage
24 V
RTD Type
Cu10, Ni120, Pt100 (385), Pt100 (391-JIS), Pt100 (392), Pt1000 (385), Pt200 (385), Pt500 (385)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-726
Zoro #
G8049562
UPC #
095969293273
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA

Details

Item
Multifunction Calibrator
Includes
Alligator Clips, Stackable Test Leads, Test Leads
Display
Multiline LCD
Standards
ASNI/ISA S82.01-1994, CAN/CSA C22.2 No 1010.1:1992, EN 61010-1:1993
Loop Supply Voltage
24 V
RTD Type
Cu10, Ni120, Pt100 (385), Pt100 (391-JIS), Pt100 (392), Pt1000 (385), Pt200 (385), Pt500 (385)
Powered By
(4) AA batteries
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi
RTD Temperature Range
-200 Degrees to 800 Degrees C
Basic DC Accuracy
+/- 0.01% + 2mV
Thermocouple Type
B, BP, E, J, K, L, N, R, S, T, U, XK
Max. Loop Current
22 mA DC
Resistance Source
0 to 4000 ohm
Voltage Measurement Range
0 to 30V DC
Frequency Measurement Range
1 Hz to 15.0 kHz, 2 to 1000 CPM
External Pressure Range
Dependent On Pressure Module
Calibration Certificate
NIST
Pressure Modules
29
Frequency Source Range
1 Hz to 15.0 kHz, 2 to 1000 CPM
Source Voltage
0 to 20V DC
Intrinsically Safe
No
Source Current
0.001 to 24mA DC
Source/Simulate
F, mA, Ohms, P*, T, V
Resistance Measurements
5 to 4000 ohm
Measurement Functions
F, mA, Ohms, P*, T, V
Thermocouple Temperature Range
-250 Degrees tO 2500 Degrees C
Voltage Measurement - Maximum
75 mV
Source Resistance - Maximum
4,000 ohm
Source Voltage - Maximum
75 mV
Frequency Measurement - Maximum
15 kHz
Source Frequency - Maximum
15 kHz
Digital Display Screen Type
LCD with Backlight
Source Voltage - Minimum
-10 mV
Parameters Measured
DC Current, DC Voltage, Frequency, Pressure, Resistance, RTD, TC
Includes Batteries
Batteries Included
Resistance Measurement - Maximum
4,000 ohm
Number of Batteries Required
4
Communication Protocol
HART
Thermocouple Temperature - Maximum
4,532 Degrees F
Parameters Sourced
AC Voltage, DC Voltage, Resistance
Voltage Measurement - Minimum
-10 mV
RTD Temperature - Maximum
1,472 Degrees F
Source Resistance - Minimum
1,500 ohm
Resistance Measurement - Minimum
0 ohm
Loop Current - Maximum
22 mA
RTD Temperature - Minimum
-328 Degrees F
Battery Chemistry
Alkaline
Thermocouple Temperature - Minimum
482 Degrees F
Source Current - Maximum
24 mA
Frequency Measurement - Minimum
1 kHz
Current Measurement - Maximum
24 mA
Source Frequency - Minimum
10 kHz
Source Current - Minimum
0.001 mA
Calibration Certificate Type
NIST
Current Measurement - Minimum
0 mA
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Multifunction Calibrator, Voltage Measurement Range 0 to 30V DC, Loop Supply Voltage 24 V, Intrinsically Safe No, Pressure Modules 29, Measurement Functions F, mA, Ohms, P*, T, V, Source Current 0.001 to 24mA DC, Current Measurement Range 0 to 24mA DC, Basic DC Accuracy +/- 0.01 Percent + 2mV, Thermocouple Temperature Range -250 Degrees tO 2500 Degrees C, Powered By (4) AA Batteries, Includes Alligator Clips, Stackable Test Leads, Test Leads, RTD Temperature Range -200 Degrees to 800 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.