POWER QUALITY ANALYZER

  • Mfr # FLUKE-1775/BASIC

  • Zoro # G222886083


product price:  $12,525.99
/ea
Free Shipping & Returns

Key Features

Sampling Rate
1 MHz
Includes
AC285 Black Alligator Clips (Set of Four), AC285 Green Alligator Clip, Black 1 m USB-C Cable, Black Soft Case, Cable Marker Set (for Voltage and Current), FLK-17XX 0.18 m Test Lead Set, Fluke-174X-MA-C8 Wall Outlet Adapter, Fluke-17XX Flat Cable Voltage Test Lead 3-Phase+N, Green Test Lead, Line Cords (US, EU, UK, AUS, BRA)
Minimum DC Voltage Measured
50 V
Maximum AC Voltage Measured
1,000 V
Maximum Wattage
10,392 mW
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-1775/BASIC
Zoro #
G222886083
UPC #
0195112018538
Country of Origin
Romania

Dimensions

Tool Height
2.4 in
Tool Length
11 in
Tool Width
7.5 in
Manufacturer Warranty Length
1 yr (Including Battery), 2 yr (Battery Not Included)

Details

Item
POWER QUALITY ANALYZER
Sampling Rate
1 MHz
Includes
AC285 Black Alligator Clips (Set of Four), AC285 Green Alligator Clip, Black 1 m USB-C Cable, Black Soft Case, Cable Marker Set (for Voltage and Current), FLK-17XX 0.18 m Test Lead Set, Fluke-174X-MA-C8 Wall Outlet Adapter, Fluke-17XX Flat Cable Voltage Test Lead 3-Phase+N, Green Test Lead, Line Cords (US, EU, UK, AUS, BRA)
Minimum DC Voltage Measured
50 V
Maximum AC Voltage Measured
1,000 V
Maximum Wattage
10,392 mW
Includes Software
Yes
Current Channels
4
Features
At-a-Glance Power Quality Health for Faster Troubleshooting, Automatically Measure Power and Power Quality Parameters, Capture High-Speed Transients upto 8 kV, Easily View V/A/Hz, Power, Dips, Swells, and Harmonics Data, Power Directly from Measurement Circuit without a Line Cord
Frequency Rating
42.5 to 69 Hz
Voltage Channels
4
Testing Functions
AC Voltage, Current, DC Voltage, Frequency, Total Harmonic Distortion
Maximum DC Voltage Measured
1,000 V
Standards
EN 50160 + GOST + NEQUAL + NETCODE + FOL, IEC 60721-3-3, IEC 61010-1, IEEE 1459
CAT Safety Rating
CAT III 600V, CAT IV 1000V
Display Type
Digital
Voltage Accuracy
0.1%
Harmonic Capture
9 to 50th
Data Output Type
Ethernet, Cellular, USB, Bluetooth
Calibration Certificate Included
Traceable without Data
Maximum AC Current Measured
6,000 A
Maximum Operating Temperature
50 Degrees C
AC Magnitude Calculation
True RMS
Digital Memory Capacity
8 GB
Power Source
Battery
Minimum AC Voltage Measured
50 V
Minimum DC Current Measured
20 A
Minimum AC Current Measured
40 mA
Minimum Operating Temperature
-10 Degrees C
IP Rating
IP50
Input Impedance
10 megaohms between P-P and P-N, 5 megaohms between P-PE and N-PE
Data Logger
Yes
For Phase
Three

Description

POWER QUALITY ANALYZER, CAT Safety Rating CAT III 600V, CAT IV 1000V, Current Channels 4, Data Logger Yes, For Phase Three, Includes AC285 Black Alligator Clips (Set of Four), AC285 Green Alligator Clip, Black 1 m USB-C Cable, Black Soft Case, Cable Marker Set (for Voltage and Current), FLK-17XX 0.18 m Test Lead Set, Fluke-174X-MA-C8 Wall Outlet Adapter, Fluke-17XX Flat Cable Voltage Test Lead 3-Phase+N, Green Test Lead, Line Cords (US, EU, UK, AUS, BRA), Maximum AC Current Measured 6,000 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.