Power Quality Logger, 1000 V, 1.5 GB

  • Mfr # FLUKE-1738/FPC
  • Zoro # G210832108
product price: 
$
10,779.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Sampling Rate
10.24 kHz @ 50/60 Hz
Includes
(4) 12 in 1,500A Flexible Current Probes, (4) Alligator Clips, (4) Magnetic voltage probes, Color Coding Set, Line cords, Magnetic hanging strap, Power Supply, Soft Case, Voltage Test Leads, WiFi Adapter
Features
Automatically Capture and Log Voltage, Current, Power, Harmonics and Associated Power Quality Values and Capture Dips, Swells, and Inrush Currents with Event Waveform Snapshots and High-Resolution RMS Profiles, Convenient Instrument Powering Directly from the Measured Circuit, Download and Analyze Every Detail of Energy Consumption and Power Quality State of Health with Our Automated Reporting, Versatile, Three-Phase Power Loggers for Conducting Energy, Load and Power Quality Studies
Testing Functions
AC Voltage, Class S, Current, Dips/Swells, Energy Cost, Event Waveforms, Frequency, Harmonics, Inrush, Power, Power Factor, THD A, THD V, Unbalance, Voltage Harmonics
Maximum Volt-Amps
9,999 GW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLUKE-1738/FPC
Zoro #
G210832108
UPC #
195112117064
Country of Origin
Romania

Dimensions

Display Size
4.3 in
Tool Width
0.9 in
Tool Length
6.6 in
Power Cord Length
12 in
Manufacturer Warranty Length
1 yr on Accessories, 2 yr on Calibration Cycle, 2 yr on Instrument and Power Supply
Tool Height
7.8 in
Fits Chest Size
Automatically Capture and Log Voltage, Current, Power, Harmonics and Associated Power Quality Values and Capture Dips, Swells, and Inrush Currents with Event Waveform Snapshots and High-Resolution RMS Profiles, Convenient Instrument Powering Directly from the Measured Circuit, Download and Analyze Every Detail of Energy Consumption and Power Quality State of Health with Our Automated Reporting, Versatile, Three-Phase Power Loggers for Conducting Energy, Load and Power Quality Studies

Details

Item
Power Quality Logger
Sampling Rate
10.24 kHz @ 50/60 Hz
Includes
(4) 12 in 1,500A Flexible Current Probes, (4) Alligator Clips, (4) Magnetic voltage probes, Color Coding Set, Line cords, Magnetic hanging strap, Power Supply, Soft Case, Voltage Test Leads, WiFi Adapter
Features
Automatically Capture and Log Voltage, Current, Power, Harmonics and Associated Power Quality Values and Capture Dips, Swells, and Inrush Currents with Event Waveform Snapshots and High-Resolution RMS Profiles, Convenient Instrument Powering Directly from the Measured Circuit, Download and Analyze Every Detail of Energy Consumption and Power Quality State of Health with Our Automated Reporting, Versatile, Three-Phase Power Loggers for Conducting Energy, Load and Power Quality Studies
Testing Functions
AC Voltage, Class S, Current, Dips/Swells, Energy Cost, Event Waveforms, Frequency, Harmonics, Inrush, Power, Power Factor, THD A, THD V, Unbalance, Voltage Harmonics
Maximum Volt-Amps
9,999 GW
Voltage Channels
4
Standards
EN50160, IEC 61000-4-30 Class S, IEC 61000-4-7 Class 1, IEC62586-1, IEEE 1459, IEEE 519
Calibration Certificate
Available Separately
Maximum Operating Temperature
158 Degrees F
Harmonic Capture
2nd to 50th
Maximum AC Voltage Measured
1,000 V
Includes Software
Yes
For Phase
Three
Power Source
Battery
Battery Chemistry
Lithium Ion
Input Impedance
10 megaohm
IP Rating
IP50
Display Type
Digital
Maximum AC Current Measured
6,000 A
Display Screen Type
LCD Touchscreen
Alert Type
Vibration
Frequency Rating
42.5 to 69 Hz
Maximum DC Voltage Measured
1,000 V
Communication Protocol
Bluetooth, USB, Wi-Fi
Power Factor
-1 to 1
Minimum Operating Temperature
14 Degrees F
Maximum Wattage
9,999 GW
Display Resolution
480 x 272 px
Peak Capture
Yes
CAT Safety Rating
CAT I 600V, CAT III 1000V
Voltage Accuracy
+/-(0.2% + 0.01%)
Current Channels
4
Data Logger
Yes
Digital Memory Capacity
1.5 GB
Data Output Type
Bluetooth, USB, Wi-Fi
AC Magnitude Calculation
True RMS
Calibration Certificate Included
No Certification Included
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Power Quality Logger, CAT Safety Rating CAT I 600V, CAT III 1000V, Calibration Certificate Available Separately, Current Channels 4, Data Logger Yes, Display Screen Type LCD Touchscreen, For Phase Three, Includes (4) 12 in 1,500A Flexible Current Probes, (4) Alligator Clips, (4) Magnetic voltage probes, Color Coding Set, Line cords, Magnetic hanging strap, Power Supply, Soft Case, Voltage Test Leads, WiFi Adapter, Maximum AC Current Measured 6,000 A, Maximum AC Voltage Measured 1,000 V

Restrictions

Hazardous material

Ratings & reviews