Shop ACI

Smart Metering System - new

  • Mfr # KW350-P1-D-S-RC
  • Zoro # G323649600

product price: 
$
486.99
/ea
Free Shipping & Returns

Key Features

Includes Software
Yes
Features
"NET ZERO" Buildings, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy
Manufacturer Warranty Length
5 yr Limited
Tool Height
2.5 in
Current Channels
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KW350-P1-D-S-RC
Zoro #
G323649600
UPC #
-
Country of Origin
Canada
Includes Software
Yes
Features
"NET ZERO" Buildings, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy
Current Channels
3
AC Magnitude Calculation
True RMS
Frequency Rating
50/60 Hz
For Phase
Single, Three
Sampling Rate
3.2kHz @ 50 Hz; 3.84kHz @ 60 Hz
Display Screen Type
LCD
Display Type
Digital
Item
Smart Metering System
Minimum Operating Temperature
-13 Degrees F
Testing Functions
AC Voltage
Maximum Operating Temperature
158 Degrees F
IP Rating
IP67
Standards
BTL Certified, CE, cULus File E359521, RoHS, UKCA
Power Source
Wire Leads
Maximum AC Current Measured
6,000 A
Calibration Certificate Included
No Certification Included
Current Accuracy
0.5 Class Accuracy
Minimum DC Voltage Measured
0 V
Data Logger
No
Maximum Wattage
2 W
Voltage Channels
4
Maximum AC Voltage Measured
0.4 V AC
Minimum DC Current Measured
0 A
Alert Type
Digital Display
Minimum AC Current Measured
0 A
Minimum AC Voltage Measured
0 V
Power Source - TS Only
Wire Leads
Power Source - old
Wire Leads

Dimensions

Manufacturer Warranty Length
5 yr Limited
Tool Height
2.5 in
Tool Width
3.5 in
Tool Length
4.3 in
Fits Chest Size
"NET ZERO" Buildings, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy

Description

Smart Metering System, CAT Safety Rating Not Applicable, Current Channels 3, Data Logger No, Display Screen Type LCD, For Phase Single, Three, Includes Not Applicable, Maximum AC Current Measured 6,000 A, Maximum AC Voltage Measured 0.4 V AC, Maximum DC Current Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Wattage 2 W, Peak Capture Not Applicable, Power Factor Not Applicable, Testing Functions AC Voltage, Voltage Channels 4, Includes Software Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.