PowerQualityAnalyzer, 1000 V, 2 GB

  • Mfr # FLUKE-1746/15/EUS
  • Zoro # G6311510
product price: 
$
10,045.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Sampling Rate
10.24 kHz
Phase
3
Includes
(2) Red 0.1mm Cable, (2) Red 1.5mm Leads, (4) Alligator Clips, (4) MP1-3R/1B, (3) Red, (1) Black Magnet Probes for 4 mm Lead, Adapter Connector (for Instrument Power Off-Job Site), Color Coding Set, Flat Cable, Soft Case, USB Cable, USB Stick
Max. Watts
1,000 TW
Kit Current Capability
1,000 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLUKE-1746/15/EUS
Zoro #
G6311510
UPC #
095969856898
Country of Origin
Romania

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Power Quality Analyzer
Sampling Rate
10.24 kHz
Phase
3
Includes
(2) Red 0.1mm Cable, (2) Red 1.5mm Leads, (4) Alligator Clips, (4) MP1-3R/1B, (3) Red, (1) Black Magnet Probes for 4 mm Lead, Adapter Connector (for Instrument Power Off-Job Site), Color Coding Set, Flat Cable, Soft Case, USB Cable, USB Stick
Max. Watts
1,000 TW
Kit Current Capability
1,000 A
Peak Capture
No
Calibration Frequency
55 Hz
Power Factor
-1 to 1
Max. DC Amps
No Range
Current Channels
4
Max. VA
1,000 TVA
Voltage Channels
4
Max. AC Amps
6,000 A
Safety Rating
1000V CAT II, 600V CAT IV
Max. AC Voltage
1,000
Min. Transient Duration
200 uS
Voltage Accuracy
+/-0.1%
Current Accuracy
+/-1%
Harmonic Capture Range
50th
AC Response
5 kHz
Data Logging
Yes
Crest Factor
Less Than 3
Communication Protocol
Bluetooth, USB-A, USB-Mini, Wi-Fi
Maximum AC Current Measured
6,000 A
For Phase
Single, Split, Three
IP Rating
IP65
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
122 Degrees F
Data Output Type
Bluetooth, USB, Wi-Fi
Input Impedance
10 megaohm
Alert Type
Light
Testing Functions
Current, Harmonics, Inter-Harmonics, Phase Load, Unbalance, Flicker and Rapid Voltage Changes, Voltage
Display Type
Digital
Calibration Certificate Included
No Certification Included
AC Magnitude Calculation
True RMS
Maximum Wattage
1,000 TW
Maximum DC Voltage Measured
1,000 V
Power Source
Battery, Measurement Line, Wire Leads
Maximum AC Voltage Measured
1,000 V
CAT Safety Rating
CAT II 1000V, CAT IV 600V
Power Source - TS Only
Battery, Measurement Line, Wire Leads
Power Source - old
Battery, Measurement Line, Wire Leads

Description

Power Quality Analyzer, Current Channels 4, For Phase Single; Split; Three, Includes (2) Red 0.1mm Cable, (2) Red 1.5mm Leads, (4) Alligator Clips, (4) MP1-3R/1B, (3) Red, (1) Black Magnet Probes for 4 mm Lead, Adapter Connector (for Instrument Power Off-Job Site), Color Coding Set, Flat Cable, Soft Case, USB Cable, USB Stick, Maximum AC Current Measured 6,000 A, Peak Capture No, Power Factor -1 to 1, Voltage Channels 4, Calibration Frequency 55 Hz

Restrictions

Hazardous material

Ratings & reviews