PowerQualityAnalyzer, 1000 V, 2 GB

  • Mfr # FLUKE-1748/15/EUS
  • Zoro # G6250382
product price: 
$
12,748.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Sampling Rate
10.24 kHz
Phase
3
Includes
(2) Red 0.1mm Cable, (2) Red 1.5 mm Leads, (4) Alligator Clips, (4) MP1-3R/1B, (3) Red, Black Magnet Probes for 4 mm Lead, Adapter Connector (for Instrument Power Off-Job Site), Color Coding Set, Flat Cable, Hanger Kit, Soft Case, USB Cable, USB Stick
Max. Watts
1,000 TW
Kit Current Capability
1,000 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLUKE-1748/15/EUS
Zoro #
G6250382
UPC #
095969856959
Country of Origin
Romania
Item
Power Quality Analyzer
Sampling Rate
10.24 kHz
Phase
3
Includes
(2) Red 0.1mm Cable, (2) Red 1.5 mm Leads, (4) Alligator Clips, (4) MP1-3R/1B, (3) Red, Black Magnet Probes for 4 mm Lead, Adapter Connector (for Instrument Power Off-Job Site), Color Coding Set, Flat Cable, Hanger Kit, Soft Case, USB Cable, USB Stick
Max. Watts
1,000 TW
Kit Current Capability
1,000 A
Current Channels
4
Max. AC Amps
6,000 A
Calibration Frequency
55 Hz
Max. AC Voltage
1,000
Safety Rating
1000V CAT II, 600V CAT IV
AC Response
5 kHz
Crest Factor
Less Than 3
Power Factor
-1 to 1
Peak Capture
No
Max. VA
1,000 TVA
Harmonic Capture Range
50th
Max. DC Amps
No Range
Min. Transient Duration
200 uS
Current Accuracy
+/-1%
Voltage Accuracy
+/-0.1%
Voltage Channels
4
Data Logging
Yes
Communication Protocol
Bluetooth, USB-A, USB-Mini, Wi-Fi
For Phase
Single, Split, Three
Maximum AC Current Measured
6,000 A
IP Rating
IP65
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-13 Degrees F
CAT Safety Rating
CAT II 1000V, CAT IV 600V
Maximum AC Voltage Measured
1,000 V
Testing Functions
Current, Harmonics, Inter-Harmonics, Phase Load, Unbalance, Flicker and Rapid Voltage Changes, Voltage
AC Magnitude Calculation
True RMS
Calibration Certificate Included
No Certification Included
Display Type
Digital
Input Impedance
10 megaohm
Maximum DC Voltage Measured
1,000 V
Data Output Type
Bluetooth, USB, Wi-Fi
Maximum Wattage
1,000 TW
Power Source
Battery, Measurement Line, Wire Leads
Alert Type
Light
Power Source - TS Only
Battery, Measurement Line, Wire Leads
Power Source - old
Battery, Measurement Line, Wire Leads

Dimensions

Manufacturers Warranty Length
2 yr

Description

Power Quality Analyzer, Current Channels 4, For Phase Single; Split; Three, Includes (2) Red 0.1mm Cable, (2) Red 1.5 mm Leads, (4) Alligator Clips, (4) MP1-3R/1B, (3) Red, Black Magnet Probes for 4 mm Lead, Adapter Connector (for Instrument Power Off-Job Site), Color Coding Set, Flat Cable, Hanger Kit, Soft Case, USB Cable, USB Stick, Maximum AC Current Measured 6,000 A, Peak Capture No, Power Factor -1 to 1, Voltage Channels 4, Calibration Frequency 55 Hz

Restrictions

Hazardous material

Ratings & reviews