Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Calibrator, -12 to 150 psi

  • Mfr # FLUKE-719PRO 150G

  • Zoro # G6072026


product price: $5,396.99
/ea
Free Shipping & Returns

Key Features

Includes
1/4 in NPT to 1/4 in ISO Adapter, Alligator Clips, Carrying Case, Fluid Trap, Test Leads
Display
Multiline LCD
Standards
IEC 61326-1
Interface
RS-232, USB, Wireless
Loop Supply Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-719PRO 150G
Zoro #
G6072026
UPC #
095969673808
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA

Details

Item
Handheld Pressure Calibrator
Includes
1/4 in NPT to 1/4 in ISO Adapter, Alligator Clips, Carrying Case, Fluid Trap, Test Leads
Display
Multiline LCD
Standards
IEC 61326-1
Interface
RS-232, USB, Wireless
Loop Supply Voltage
24 V DC
Powered By
(8) Alkaline AA Batteries
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi
RTD Temperature Range
-40 Degrees to 150 Degrees C
Source Current
4 to 20mA DC
Measurement Functions
mA DC, Pressure, Temperature, VDC
Voltage Measurement Range
0 to 30V DC
Pressure Source
Internal Electric Pump
Internally Generated Pressure Range
12 to 150 psi
Pressure Modules
700P Series (29 Ranges)
Calibration Certificate
NIST
Pressure Range with External Modules
-15 psi to 10,000 psi
Internal Pressure Range Accuracy
+/-0.035% of Full Scale
Internal Pressure Measurement Range
-12 to 150 psi
Current Measurement - Maximum
24 mA
IP Rating
IP40
Source Current - Minimum
0 mA
Parameters Measured
DC Current, Pressure, RTD
Includes Batteries
Batteries Included
Pressure Measuring Units
bar, psi
Voltage Measurement - Minimum
0 V DC
Current Measurement - Minimum
0 mA
Battery Chemistry
Alkaline
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Maximum
150 psi
Digital Display Screen Type
LCD with Backlight
Number of Batteries Required
8
Parameters Sourced
DC Current, Pressure, RTD
RTD Temperature - Minimum
-50 Degrees F
Voltage Measurement - Maximum
30 V DC
Source Current - Maximum
24 mA
Pressure Measurement Accuracy
+/-0.025%
Pressure Measurement - Minimum
-12 psi
Communication Protocol
HART
Calibration Certificate Type
Traceable with data
RTD Temperature - Maximum
302 Degrees F

Description

Handheld Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions mA DC, Pressure, Temperature, VDC, Internal Pressure Measurement Range -12 to 150 psi, Internally Generated Pressure Range 12 to 150 psi, Pressure Range with External Modules -15 psi to 10,000 psi, Loop Supply Voltage 24 V DC, Current Measurement Range 0 to 24mA DC, Source Current 4 to 20mA DC, Voltage Measurement Range 0 to 30V DC, RTD Temperature Range -40 Degrees to 150 Degrees C, Display Multiline LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.