Pressure Module, Intrinsically Safe/Gage, 0 to 15 psi (0 to 100 kPa), For Use With Fluke Calibrators

  • Mfr # FLK-750P24EX/WWG

  • Zoro # G2031099


product price:  $4,026.99
/ea
Free Shipping & Returns

Key Features

Type
Intrinsically Safe/Gage
Pressure Range
0 to 15 psi (0 to 100 kPa)
Resolution
0.001 psi (0.01 kPa)
Total Uncertainty
+/- 0.04 % (6 Month), +/- 0.045 % (1 Year)
For Use With
Fluke Calibrators
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLK-750P24EX/WWG
Zoro #
G2031099
UPC #
095969817257
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Pressure Module
Type
Intrinsically Safe/Gage
Pressure Range
0 to 15 psi (0 to 100 kPa)
Resolution
0.001 psi (0.01 kPa)
Total Uncertainty
+/- 0.04 % (6 Month), +/- 0.045 % (1 Year)
For Use With
Fluke Calibrators
Reference Uncertainty (%)
0.017 %
Includes
Adapters, Certificate of Calibration
Calibration Certificate
NIST Traceable
High Side Media
316 Stainless Steel
Low Side Media
Dry Air
Fitting Material
316 Stainless Steel
Safety Rating
Ex II 1G Eex Ia IIC T4, Class 1, Division 1, Group A-D
Low Side Compatible With
Dry Air Or Non-Corrosive Gas
High Side Compatible With
316 Stainless Steel
Pressure Measurement - Minimum
0 psi
IP Rating
IP52
Intrinsic Safety
Intrinsically Safe
Calibration Certificate Type
NIST
Pressure Module Type
Differential
Reference Uncertainty
0.0175 %
Standards
CE: IEC 61010-1, CSA, EMC: EN61326-1, EMI: EN61326-1, RFI: EN61326-1
Compatible with Series
718EX/725EX
Pressure Measurement Resolution
0.001 psi

Description

Pressure Module, Intrinsically Safe/Gage, Pressure Range 0 to 15 psi (0 to 100 KPa), Vacuum [delete], Resolution 0.001 psi (0.01 KPa), Total Uncertainty 0.045 Percent, High Side Compatible With 316 Stainless Steel, Low Side Compatible With Dry Air Or Non-Corrosive Gas, Fitting Material 316 Stainless Steel, Safety Rating Ex II 1G Eex Ia IIC T4, Class 1, Division 1, Group A-D, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.