Zoro Homepage

Process Calibrator, Current and Voltage

  • Mfr # Fluke-715

  • Zoro # G7874955


product price: $1,859.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Test Leads, Alligator Clips, Protective Holster
Display
5 digit LCD
Standards
CSA C22.2 No. 1010.1:1992
Loop Supply Voltage
24 V DC
Powered By
9V Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-715
Zoro #
G7874955
UPC #
095969050692
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
9V

Details

Item
Current and Voltage Calibrator
Includes
(2) Test Leads, Alligator Clips, Protective Holster
Display
5 digit LCD
Standards
CSA C22.2 No. 1010.1:1992
Loop Supply Voltage
24 V DC
Powered By
9V Battery
Current Measurement Range
0 to 24mA DC
Current Accuracy
0.01% + 2 Counts
Voltage Accuracy
0.01% + 2 Counts
Source Current
0 to 20mA DC
Source/Simulate
mA, VDC
Source Voltage
0 to 20V DC
Max. Loop Current
24mA DC
Voltage Measurement Range
0 to 25V DC
Calibration Certificate
NIST
Product Type
Loop Calibrator
Voltage Measurement - Minimum
0 V
Current Measurement - Minimum
0 mA
Digital Display Screen Type
LCD
Includes Batteries
Batteries Included
Calibration Certificate Type
NIST
Number of Batteries Required
1
Source Current - Minimum
0 mA
Current Measurement - Maximum
24 mA
Source Voltage - Maximum
20 V DC
Voltage Measurement - Maximum
25 V DC
Loop Current - Maximum
20 mA
Battery Chemistry
Alkaline
Source Current - Maximum
20 mA
Source Voltage - Minimum
0 V DC
Parameters Measured
DC Current, DC Voltage

Description

Current and Voltage Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy 0.01 Percent + 2 Counts, Source Voltage 0 to 20V DC, Voltage Measurement Range 0 to 25V DC, Voltage Accuracy 0.01 Percent + 2 Counts, Loop Supply Voltage 24 V DC, Max. Loop Current 24mA DC, Display 5 Digit LCD, Standards CSA C22.2 No. 1010.1:1992, Calibration Certificate NIST, Powered By 9V Battery, Includes (2) Test Leads, Alligator Clips, Protective Holster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.