Selective/Stakeless Clamp Set, FLUKE-1623
Mfr # Fluke-EI-1623
Zoro # G0506082
product price: $1,117.99
/ea
Free Shipping & Returns
Key Features
Jaw Capacity
2 in
Manufacturers Warranty Length
2 yr
For Use With
Earth Ground Resistance Meters
Includes
2 in Inner Dia. Inducing, 2 in Inner Dia. Sensing Clamp, All Necessary Adapters
Product Type
Selective/Stakeless Clamp Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Fluke-EI-1623
Zoro #
G0506082
UPC #
095969344234
Country of Origin
France
Dimensions
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Details
Item
Selective/Stakeless Clamp Set
Jaw Capacity
2 in
For Use With
Earth Ground Resistance Meters
Includes
2 in Inner Dia. Inducing, 2 in Inner Dia. Sensing Clamp, All Necessary Adapters
Product Type
Selective/Stakeless Clamp Set
Compatible with Brand
Fluke
Compatible with Manufacturer Model Number
1623-2, 1625-2
Cable/Lead Color
Black
Compatible Manufacturer Part Number
1623-2, 1625-2
Compatible Manufacturer Model Number
1623-2, 1625-2
For Use With Mfr. Model Number
1623-2, 1625-2
Compatible with Manufacturer Model No.
1623-2, 1625-2
Compatible with Mfr. Model No.
1623-2, 1625-2
For Use with Mfr Model Number
1623-2, 1625-2
Compatible Pump Manufacturer Part Number
1623-2, 1625-2
Compatible Mfr. Model Number
1623-2, 1625-2
Description
Selective/Stakeless Clamp Set, Cable/Lead Color Black, For Use With Earth Ground Resistance Meters, Includes 2 in Inner Dia. Inducing, 2 in Inner Dia. Sensing Clamp, All Necessary Adapters, Jaw Capacity 2 in, Product Type Selective/Stakeless Clamp Set, Test Box Capacity Not Applicable, Compatible with Brand Fluke, Compatible with Grainger Part Number - New 30JZ60, 30JZ61, Compatible with Manufacturer Model Number - New 1623-2, 1625-2, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.