Socket Tester, 110 V AC, GFCI/Std.
- Mfr # ST120
- Zoro # G807150189
product price:Â
$
22.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
NEMA Plug Configuration
5-15P
Light Colors
(2) Green, Red
Manufacturer Warranty Length
2 yr
Testing Functions
GFCI Testing, Reverse Polarity, Open Ground, Open Hot, Open Neutral
CAT Safety Rating
CAT III 300V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST120
- Zoro #
- G807150189
- UPC #
- 195112033579
- Country of Origin
- China
Dimensions
- Manufacturer Warranty Length
- 2 yr
Details
- Item
- Socket Tester
- NEMA Plug Configuration
- 5-15P
- Light Colors
- (2) Green, Red
- Testing Functions
- GFCI Testing, Reverse Polarity, Open Ground, Open Hot, Open Neutral
- CAT Safety Rating
- CAT III 300V
- Alert Type
- Light
- Wiring Alerts
- Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
- Frequency Rating
- 50/60 Hz
- Display Type
- No Display
- Tester Type
- Receptacle Wiring and GFCI Tester
- For Voltage Range
- 110 to 125V AC
- Display Screen Type
- No Display
- Power Source
- Electric Corded
- Voltage Rating - Maximum
- 125 V AC
- Voltage Rating - Minimum
- 110 V AC
- Outlets Tested
- GFCI, Standard
- Power Source - TS Only
- Electric Corded
- Power Source - old
- Electric Corded
Description
Socket Tester, Alert Type Light, CAT Safety Rating CAT III 300V, Display Screen Type No Display, Display Type No Display, For Voltage Range 110 to 125V AC, Frequency Rating 50 to 60 Hz, Ground Impedance Not Applicable, Load Current Not Applicable, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring and GFCI Tester, Testing Functions GFCI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.