Voltage Tester Kit, IP40, 90V AC, 1000 V AC
- Mfr # FLK-1AC/ST+ EIC
- Zoro # G623785923
product price:Â
$
72.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tester Type
Non-Contact Voltage and GFCI Tester Kit
Testing Functions
AC Voltage, GFCI
GFCI Voltage Rating - Maximum
125 V AC
CAT Safety Rating
CAT III 300V, CAT IV 1000V
Minimum AC Voltage Measured
90 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLK-1AC/ST+ EIC
- Zoro #
- G623785923
- UPC #
- 0195112170960
- Country of Origin
- Taiwan, Province of China
Dimensions
- Manufacturer Warranty Length
- 2 yr
- Fits Chest Size
- Fast, Non Contact Voltage Detection, Outlet and GFCI Validation, Pre-Task Jobsite Checks, Safety Verification in Commercial and Residential Work
Details
- Item
- Voltage Tester Kit
- Tester Type
- Non-Contact Voltage and GFCI Tester Kit
- Testing Functions
- AC Voltage, GFCI
- GFCI Voltage Rating - Maximum
- 125 V AC
- CAT Safety Rating
- CAT III 300V, CAT IV 1000V
- Minimum AC Voltage Measured
- 90 V AC
- Includes
- 1AC II Non-Contact Voltage Tester, ST120+ GFCI Socket Tester with Beeper
- Maximum AC Voltage Measured
- 1,000 V AC
- GFCI Voltage Rating - Minimum
- 110 V AC
- Alert Type
- Audible
- Non-Contact
- Yes
- Features
- Fast, Non Contact Voltage Detection, Outlet and GFCI Validation, Pre-Task Jobsite Checks, Safety Verification in Commercial and Residential Work
- For Phase
- Single
- IP Rating
- IP40
- Built-In Flashlight
- No
- Power Source
- Battery
- Display Type
- No Display
- GFCI NEMA Plug Configuration
- 5-15P
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Voltage Tester Kit, Alert Type Audible, Built-In Flashlight No, CAT Safety Rating CAT III 300V, CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Includes 1AC II Non-Contact Voltage Tester, ST120+ GFCI Socket Tester with Beeper, Maximum AC Voltage Measured 1,000 V AC, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Testing Functions AC Voltage, GFCI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.