Voltage Tester, Device type: LCD

  • Mfr # 473120 LCD

  • Zoro # G414555964


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Display
LCD
IP Rating
IP 64
Test Connection Type
Three phase sequence testing
Display Voltage
6 V
Batteires Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473120 LCD
Zoro #
G414555964
UPC #
-
Country of Origin
China

Details

Item
Voltage tester
Display
LCD
IP Rating
IP 64
Test Connection Type
Three phase sequence testing
Display Type
LCD
Display Voltage
6 V
Batteires Included
2
Display Range AC
6 V
Overvoltage Category
CAT III 1000 V; CAT IV 600 V
Continuity Testing
Acoustic / LCD
Safety Certificate
GS TÜV Rheinland
Power Supply
Battery-powered :-:2x No. 081551 size LR3
Article no of the battery / rechargeable battery fitted
081551 LR3
Display Backlit
Yes
Illumination of Probe Points
Yes

Description

Two-component plastic casing with 2 test prods. Integral LED lamp, test prod mounting for one-hand operation auto-test for checking its operation. Automatic selection of measurement range. Function: IP64: Protected against splashed water from all directions and protected against penetration by dust dust-tight also completely protected against touching. Application: For professional multi-stage voltage, continuity, and polarity testing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.