Zoro Homepage

Temperature Probe, Banana Plug, Type K

  • Mfr # 80BK-A

  • Zoro # G2213836


product price: $72.25
/ea

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 500 Degrees
Temp. Range (C)
-40 Degrees to 260 Degrees
Probe Length
0.16 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BK-A
Zoro #
G2213836
UPC #
095969561105
Country of Origin
China

Dimensions

Probe Length
0.16 in
Probe Wire Length
3 ft
Wire Length
3 ft.
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Probe Size
5/32 in
Cable Length
3 ft

Details

Item
Bead Wire Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-40 Degrees to 500 Degrees
Temp. Range (C)
-40 Degrees to 260 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Banana Plug
Probe Connection Type
Banana Plug
Accuracy
+/-2.2 Degrees C or 2%
Use
Air or Surface
For Use With
DMMs with Temperature Measurement Functions
Probe Material
Insulator = PTFE, Connector = Hytrel
Temperature Measuring Element
K Thermocouple
Process Connection
1/4 in NPT, Compression Fitting
Includes
Instructions
For Air
Yes
Minimum Temperature C
-40 Degrees C
Connector Type
Banana Plug
Maximum Temperature F
500 Degrees F
For Surfaces
Yes
Head Material
PTFE
Minimum Temperature F
-40 Degrees F
Maximum Temperature C
260 Degrees C
For Application
Air, Surface
Temperature Range
-40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C
Thermocouple Type
Type K
Minimum Temperature °C
-40 Degrees C
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
260 Degrees C
Maximum Temperature °F
500 Degrees F
Minimum Temperature °F
-40 Degrees F
Maximum Temperature °C
260 Degrees C
Maximum Temperature °F
500 Degrees F
Minimum Temperature °C
-40 Degrees C

Description

Bead Wire Temperature Probe, Type K, For Application Air, Surface, Banana Plug, Probe Size 5/32 in, Cable Length 3 ft, -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.