Zoro Homepage

Temperature Probe, Mini Plug, Type T

  • Mfr # 80PT-25

  • Zoro # G0562396


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-321 Degrees to 662 Degrees
Temp. Range (C)
-196 Degrees to 350 Degrees
Probe Length
4 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80PT-25
Zoro #
G0562396
UPC #
095969269049
Country of Origin
Mexico

Dimensions

Probe Length
4 in
Probe Wire Length
3 ft 4 in
Wire Length
3 ft. 4"
Manufacturers Warranty Length
1 yr
Cable Length
3 ft 4 in
Probe Size
4 in
Manufacturer Warranty Length
1 yr

Details

Item
Immersion Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-321 Degrees to 662 Degrees
Temp. Range (C)
-196 Degrees to 350 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
T Thermocouple
Probe Connector
Mini
Probe Connection Type
Mini
Probe Contact Material
316 Stainless Steel
Accuracy
+/-1 Degrees C (0 Degrees to 350 Degrees C)
Use
Air or Liquids
Includes
Instructions
Probe Material
316 Stainless Steel
Temperature Measuring Element
T Thermocouple
Thermocouple Type
Type T
For Surfaces
No
Maximum Temperature C
350 Degrees C
Handle Type
Straight Handle
For Solids
Yes
Maximum Wire Gauge
24 AWG
Maximum Temperature F
662 Degrees F
For Gases
No
For Liquids and Gels
Yes
For Application
Air, Liquid
Head Material
316 Stainless Steel
Cable Material
Hytrel
Fitting Type
Type-T Miniature Thermocouple
Handle Material
Hytrel
Temperature Range
-321 Degrees to 662 Degrees F/-196 Degrees to 350 Degrees C
Minimum Temperature C
-196 Degrees C
For Air
Yes
Connector Type
Mini Plug
Minimum Temperature F
-321 Degrees F
Minimum Temperature °C
-196 Degrees C
Maximum Temperature °C
350 Degrees C
Minimum Temperature °F
-321 Degrees F
Maximum Temperature °F
662 Degrees F
Minimum Temperature °F
-321 Degrees F
Maximum Temperature °F
662 Degrees F
Minimum Temperature °C
-196 Degrees C
Maximum Temperature °C
350 Degrees C

Description

Immersion Temperature Probe, Type T, For Application Air, Liquid, Mini Plug, Probe Size 4 in, Cable Length 3 ft 4 in, -321 Degrees to 662 Degrees F/-196 Degrees to 350 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.