Fluke
Test Lead Set Deluxe Electronic
- Zoro #: G1085909
- Mfr #: 1277073
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Test Lead Set Deluxe Electronic
$254.18
Subtotal: $254.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Fluke
- MFR #1277073
- Zoro #G1085909
- Country of OriginUnited States
- Category Test Leads & Probes
Details
Promotion Restriction | Not eligible for promotion |
Item | Test Lead Set Deluxe Electronic |
Description
Test Lead Set Deluxe Electronic
Reviews of Fluke #1277073
Explore more
- FLUKE Type K Integrated Dmm Probe 2747801
- FLUKE Fluke TL224 Suregrip Silicone Test Leads FLK-TL224
- FLUKE Test Leads, 10 A, 1,500 V TL1500DC
- FLUKE Test Leads, Black/Red, CAT II 600V Fluke-TL40
- FLUKE Modular Test Lead Kit, 63 In. L, 10A Fluke-TLK-225
- FLUKE Test Leads, 60 In. L, Red/Blue/Green TL165X
- FLUKE Amprobe Energy Logger Electronic Measuring Probe, CC-5
- FLUKE Smd Grabber Kit 1913714 5520
- FLUKE Fused Test Probe Set, For Use With 4 Mm Shrouded Test Lead Such As Tl224, 05 A, 1000 Vac, Safety TLK291
- TEST PRODUCTS INTERNATIONAL Probe extensions, 8" A051
- POMONA BNC Coaxial Cable, 60 in., Black 2249-C-60
- Fluke Test Leads & Probes