Zoro Homepage

Upgrade Kit 1748

  • Mfr # 1746-8/UPGRADE

  • Zoro # G5076099


original price: $3,769.99
3% off
new price: $3,649.99
/ea
Free Shipping & Returns

Key Features

Includes
Magnetic Hanger Kit
For Use With
Fluke 174X Products
Features
Includes Magnetic Hanger Kit for Securing The Instrument Inside Electrical Panels As Part of The Package, Upgrade Package to Add 1748 Functionality to Fluke 1742
Manufacturers Warranty Length
1 yr
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1746-8/UPGRADE
Zoro #
G5076099
UPC #
095969857079
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
2 in
Overall Height
1 in
Overall Length
4 in
Manufacturer Warranty Length
1 yr

Details

Item
Upgrade Kit 1748
Includes
Magnetic Hanger Kit
For Use With
Fluke 174X Products
Features
Includes Magnetic Hanger Kit for Securing The Instrument Inside Electrical Panels As Part of The Package, Upgrade Package to Add 1748 Functionality to Fluke 1742
Application
Manufacturing, Commerical, Electricians, Engineering
CAT Safety Rating
Not Rated
Product Type
1746 to 1748 Upgrade Kit
Compatible with Manufacturer Model Number
Fluke 1746, Fluke 1748
Compatible with Brand
Fluke
Compatible with Series
Fluke 174X Series
Compatible Manufacturer Part Number
Fluke 1746, Fluke 1748
Compatible Manufacturer Model Number
Fluke 1746, Fluke 1748
For Use With Mfr. Model Number
Fluke 1746, Fluke 1748
Compatible with Manufacturer Model No.
Fluke 1746, Fluke 1748
Compatible with Mfr. Model No.
Fluke 1746, Fluke 1748
For Use with Mfr Model Number
Fluke 1746, Fluke 1748
Compatible Pump Manufacturer Part Number
Fluke 1746, Fluke 1748
Compatible Mfr. Model Number
Fluke 1746, Fluke 1748

Description

Upgrade Kit 1748, Application Manufacturing, Commerical, Electricians, Engineering, CAT Safety Rating Not Rated, Compatible with Manufacturer Model Number Fluke 1746, Fluke 1748, Compatible with Brand Fluke, Compatible with Series Fluke 174X Series, Data Transfer Speed Not Applicable, Includes Magnetic Hanger Kit, Product Type 1746 to 1748 Upgrade Kit, Compatible with Grainger Part Number 444L76, 444L77, 444L78, 444L79, 444L80, 444L81, Manufacturer Warranty Length 1 yr, Overall Height 1 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.